Skip Content

 
Mop Bucket and Wringer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mop Bucket and Wringer


Technical Specs

  • Item Mop Bucket and Wringer 
Capacity
Please Select
Color
Please Select
Wringer Type
Please Select
Material
Please Select
Overall Height
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Capacity
Color
Wringer Type
Material
Overall Height
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
2MPE1
12 qt.
Silver
Roller
Galvanized Steel
17-1/2"
11"
13-1/2"

$48.90 / each

Enter location to check availability
Catalog Page #  1647 

Price $48.90 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 12 qt.
  • Color Silver
  • Wringer Type Roller
  • Material Galvanized Steel
  • Overall Height 17-1/2"
  • Overall Length 11"
  • Overall Width 13-1/2"
1NFE9
35 qt.
Red
Funnel
Polypropylene
21"
19"
19"

$126.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $126.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 35 qt.
  • Color Red
  • Wringer Type Funnel
  • Material Polypropylene
  • Overall Height 21"
  • Overall Length 19"
  • Overall Width 19"
46U222
6.5 gal.
Yellow
Side Press
Plastic
37"
22"
18"

$115.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $115.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 6.5 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 37"
  • Overall Length 22"
  • Overall Width 18"
5CJK1
8.75 gal.
Blue
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Blue
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJH6
8.75 gal.
Blue
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Blue
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJK4
8.75 gal.
Brown
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Brown
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJH9
8.75 gal.
Brown
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Brown
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJK3
8.75 gal.
Green
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Green
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJH8
8.75 gal.
Green
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Green
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJK5
8.75 gal.
Orange
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Orange
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJJ0
8.75 gal.
Orange
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Orange
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJK2
8.75 gal.
Red
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Red
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5CJH7
8.75 gal.
Red
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Red
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
2PYH5
8.75 gal.
Yellow
Down Press
Plastic
13-3/8"
20"
15-3/8"

$186.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $186.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
10K183
8.75 gal.
Yellow
Down Press
Polypropylene
32-1/2"
26-1/2"
15-1/3"

$152.00 / each

Enter location to check availability
Catalog Page #  1648 

Price $152.00 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Down Press
  • Material Polypropylene
  • Overall Height 32-1/2"
  • Overall Length 26-1/2"
  • Overall Width 15-1/3"
2PYH4
8.75 gal.
Yellow
Side Press
Plastic
13-3/8"
20"
15-3/8"

$112.50 / each

Enter location to check availability
Catalog Page #  1648 

Price $112.50 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Plastic
  • Overall Height 13-3/8"
  • Overall Length 20"
  • Overall Width 15-3/8"
5KDE7
8.75 gal.
Yellow
Side Press
Polypropylene

$136.90 / each

Enter location to check availability
Catalog Page #  1648 

Price $136.90 / each

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8.75 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Material Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms