Skip Content

 
Microfiber Cloth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Microfiber Cloth


Technical Specs

  • ItemMicrofiber Cloth 
Color
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
46U234
Blue
16" x 16"

$1.66 / each

Enter location to check availability
Blue, Microfiber Cloth 16
Catalog Page #  NA

Price $1.66 / each

Technical Specs

  • ItemMicrofiber Cloth
  • ColorBlue
  • Size16" x 16"
2ZPE9
Chamois
18 x 24"

$5.55 / each

Enter location to check availability
Chamois, Microfiber Cloth 18 x 24
Catalog Page #  1307 

Price $5.55 / each

Technical Specs

  • ItemMicrofiber Cloth
  • ColorChamois
  • Size18 x 24"
2ZPF1
Chamois
24 x 24"

$8.52 / each

Enter location to check availability
Chamois, Microfiber Cloth 24 x 24
Catalog Page #  1307 

Price $8.52 / each

Technical Specs

  • ItemMicrofiber Cloth
  • ColorChamois
  • Size24 x 24"
46U235
Green
16" x 16"

$1.66 / each

Enter location to check availability
Green, Microfiber Cloth 16
Catalog Page #  NA

Price $1.66 / each

Technical Specs

  • ItemMicrofiber Cloth
  • ColorGreen
  • Size16" x 16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More