Skip Content

22 oz. Mastic and Adhesive Remover, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

22 oz. Mastic and Adhesive Remover, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3HFF1
  • Mfr. Model # 3HFF1
  • UNSPSC # 47131821
  • Catalog Page # 1635
  • Shipping Weight 1.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adhesive Removers
Remove gummy, sticky, and gooey substances. Ready-to-use, no dilution required.

View More

Technical Specs

  • Item Mastic and Adhesive Remover
  • Size 22 oz.
  • Fragrance Odorless
  • Container Type Trigger Spray Bottle
  • For Use On Hard Surfaces, Painted Surfaces, Concrete, Brick, Carpet, Vinyl and Upholstery
  • Recommended Dilution Ready to Use
  • Standards VOC Standards
  • Removes Adhesive
  • Green Certification or Other Recognition EPA Design for The Environment Recognized
  • Green Environmental Attribute Readily Biodegradable Per OECD or ASTM Standards; and VOC Level Per SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.