Skip Content

 
Looped-End Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped-End Wet Mop


Technical Specs

  • Sub-CategoryMop Heads 
Item
Please Select
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select
Width
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
102 Products
Compare /
Item #
Mfr.
Model #
Item
Basic Material
Dry Weight
Color
Launderable
Headband Size
Length
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6DML9
Looped End Mop
Microfiber
16 to 22 oz.
Blue
Yes
5"

$21.52 / each

Looped End Mop, Medium, Blue, 14 In.
Catalog Page #  1845 

Price $21.52 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped End Mop
  • Basic MaterialMicrofiber
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
46U225
Looped-End Wet Mop
Cotton
14 to 15 oz.
Blue
No
4"
19-1/2"
6-1/4"

$9.54 / each

Looped End,Mop,Wet,Blue
Catalog Page #  NA

Price $9.54 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight14 to 15 oz.
  • ColorBlue
  • LaunderableNo
  • Headband Size4"
  • Length19-1/2"
  • Width6-1/4"
1TYT7
Looped-End Wet Mop
Cotton
16 to 22 oz.
Blue
Yes
1"
17"
6-1/4"

$22.84 / each

Wet Mop,Antimicrobial,Medium,Blue
Catalog Page #  1842 

Price $22.84 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size1"
  • Length17"
  • Width6-1/4"
1TYV1
Looped-End Wet Mop
Cotton
16 to 22 oz.
Blue
Yes
5"
17"
6-1/4"

$26.65 / each

Wet Mop,Antimicrobial,Medium,Blue
Catalog Page #  1842 

Price $26.65 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/4"
1TYL4
Looped-End Wet Mop
Cotton
16 to 22 oz.
Blue
Yes
5"
17"
6-1/2"

$24.15 / each

Wet Mop,Medium,Blue,Looped End
Catalog Page #  1842 

Price $24.15 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYP2
Looped-End Wet Mop
Cotton
16 to 22 oz.
Blue
Yes
5"
20"
6-1/2"

$18.45 / each

Wet Mop,Medium,Blue,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYT8
Looped-End Wet Mop
Cotton
16 to 22 oz.
Green
Yes
1"
17"
6-1/4"

$22.84 / each

Wet Mop,Antimicrobial,Medium,Green
Catalog Page #  1842 

Price $22.84 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size1"
  • Length17"
  • Width6-1/4"
1TYV2
Looped-End Wet Mop
Cotton
16 to 22 oz.
Green
Yes
5"
17"
6-1/4"

$26.65 / each

Wet Mop,Antimicrobial,Medium,Green
Catalog Page #  1842 

Price $26.65 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/4"
1TYL5
Looped-End Wet Mop
Cotton
16 to 22 oz.
Green
Yes
5"
17"
6-1/2"

$24.15 / each

Wet Mop,Medium,Green,Looped End
Catalog Page #  1842 

Price $24.15 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYP3
Looped-End Wet Mop
Cotton
16 to 22 oz.
Green
Yes
5"
20"
6-1/2"

$18.45 / each

Wet Mop,Medium,Green,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
19N832
Looped-End Wet Mop
Cotton
16 to 22 oz.
Green
Yes
5"
21"
7"

Product ships within 2 business days from supplier

$29.35 / each

Wet Mop,Looped End,22 oz.
Catalog Page #  NA

Price $29.35 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length21"
  • Width7"
1TYT9
Looped-End Wet Mop
Cotton
16 to 22 oz.
Orange
Yes
1"
17"
6-1/4"

$22.84 / each

Wet Mop,Antimicrobial,Medium,Orange
Catalog Page #  1842 

Price $22.84 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size1"
  • Length17"
  • Width6-1/4"
1TYV3
Looped-End Wet Mop
Cotton
16 to 22 oz.
Orange
Yes
5"
17"
6-1/4"

$26.65 / each

Wet Mop,Antimicrobial,Medium,Orange
Catalog Page #  1842 

Price $26.65 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/4"
1TYL6
Looped-End Wet Mop
Cotton
16 to 22 oz.
Orange
Yes
5"
17"
6-1/2"

$24.15 / each

Wet Mop,Medium,Orange,Looped End
Catalog Page #  1842 

Price $24.15 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYP4
Looped-End Wet Mop
Cotton
16 to 22 oz.
Red
Yes
5"
20"
6-1/2"

$18.45 / each

Wet Mop,Medium,Red,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorRed
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYR1
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
No
5"
20"
6-1/2"

$18.54 / each

Wet Mop,Medium,White,Looped End
Catalog Page #  1842 

Price $18.54 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableNo
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYT6
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
Yes
1"
17"
6-1/4"

$22.84 / each

Wet Mop,Antimicrobial,Medium,White
Catalog Page #  1842 

Price $22.84 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size1"
  • Length17"
  • Width6-1/4"
1TYV9
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
Yes
5"
17"
6-1/4"

$17.11 / each

Wet Mop,Antimicrobial,Medium,White
Catalog Page #  1842 

Price $17.11 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/4"
1TYU9
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
Yes
5"
17"
6-1/4"

$26.65 / each

Wet Mop,Antimicrobial,Medium,White
Catalog Page #  1842 

Price $26.65 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/4"
1TYL3
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
Yes
5"
17"
6-1/2"

$24.15 / each

Wet Mop,Medium,White,Looped End
Catalog Page #  1842 

Price $24.15 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYP1
Looped-End Wet Mop
Cotton
16 to 22 oz.
White
Yes
5"
20"
6-1/2"

$18.45 / each

Wet Mop,Medium,White,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight16 to 22 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
46U226
Looped-End Wet Mop
Cotton
17 to 19 oz.
Blue
No
2"
21-1/2"
6-1/4"

$10.42 / each

Looped End,Mop,Wet,Blue
Catalog Page #  NA

Price $10.42 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight17 to 19 oz.
  • ColorBlue
  • LaunderableNo
  • Headband Size2"
  • Length21-1/2"
  • Width6-1/4"
1TYU2
Looped-End Wet Mop
Cotton
22 to 28 oz.
Blue
Yes
1"
20"
6-1/4"

$31.20 / each

Wet Mop,Antimicrobial,Large,Blue
Catalog Page #  1842 

Price $31.20 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size1"
  • Length20"
  • Width6-1/4"
1TYV5
Looped-End Wet Mop
Cotton
22 to 28 oz.
Blue
Yes
5"
20"
6-1/4"

$33.30 / each

Wet Mop,Antimicrobial,Large,Blue
Catalog Page #  1842 

Price $33.30 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/4"
1TYL8
Looped-End Wet Mop
Cotton
22 to 28 oz.
Blue
Yes
5"
20"
6-1/2"

$30.10 / each

Wet Mop,Large,Blue,Looped End
Catalog Page #  1842 

Price $30.10 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYP6
Looped-End Wet Mop
Cotton
22 to 28 oz.
Blue
Yes
5"
22"
6-1/2"

$23.00 / each

Wet Mop,Large,Blue,Looped End
Catalog Page #  1842 

Price $23.00 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYU3
Looped-End Wet Mop
Cotton
22 to 28 oz.
Green
Yes
1"
20"
6-1/4"

$31.20 / each

Wet Mop,Antimicrobial,Large,Green
Catalog Page #  1842 

Price $31.20 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size1"
  • Length20"
  • Width6-1/4"
1TYV6
Looped-End Wet Mop
Cotton
22 to 28 oz.
Green
Yes
5"
20"
6-1/4"

$33.30 / each

Wet Mop,Antimicrobial,Large,Green
Catalog Page #  1842 

Price $33.30 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/4"
1TYL9
Looped-End Wet Mop
Cotton
22 to 28 oz.
Green
Yes
5"
20"
6-1/2"

$30.10 / each

Wet Mop,Large,Green,Looped End
Catalog Page #  1842 

Price $30.10 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYP7
Looped-End Wet Mop
Cotton
22 to 28 oz.
Green
Yes
5"
22"
6-1/2"

$23.00 / each

Wet Mop,Large,Green,Looped End
Catalog Page #  1842 

Price $23.00 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYU4
Looped-End Wet Mop
Cotton
22 to 28 oz.
Orange
Yes
1"
20"
6-1/4"

$31.20 / each

Wet Mop,Antimicrobial,Large,Orange
Catalog Page #  1842 

Price $31.20 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size1"
  • Length20"
  • Width6-1/4"
1TYV7
Looped-End Wet Mop
Cotton
22 to 28 oz.
Orange
Yes
5"
20"
6-1/4"

$33.30 / each

Wet Mop,Antimicrobial,Large,Orange
Catalog Page #  1842 

Price $33.30 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/4"
1TYN1
Looped-End Wet Mop
Cotton
22 to 28 oz.
Orange
Yes
5"
20"
6-1/2"

$30.10 / each

Wet Mop,Large,Orange,Looped End
Catalog Page #  1842 

Price $30.10 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYP8
Looped-End Wet Mop
Cotton
22 to 28 oz.
Red
Yes
5"
22"
6-1/2"

$23.00 / each

Wet Mop,Large,Red,Looped End
Catalog Page #  1842 

Price $23.00 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorRed
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYR2
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
No
5"
22"
6-1/2"

$17.17 / each

Wet Mop,Large,White,Looped End
Catalog Page #  1842 

Price $17.17 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableNo
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYU1
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
Yes
1"
20"
6-1/4"

$31.20 / each

Wet Mop,Antimicrobial,Large,White
Catalog Page #  1842 

Price $31.20 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size1"
  • Length20"
  • Width6-1/4"
1TYV4
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
Yes
5"
20"
6-1/4"

$33.30 / each

Wet Mop,Antimicrobial,Large,White
Catalog Page #  1842 

Price $33.30 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/4"
1TYX1
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
Yes
5"
20"
6-1/4"

$21.91 / each

Wet Mop,Antimicrobial,Large,White
Catalog Page #  1842 

Price $21.91 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/4"
1TYL7
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
Yes
5"
20"
6-1/2"

$25.59 / each Offer Ends 04/30/15

Wet Mop,Large,White,Looped End
Catalog Page #  1842 

Sale Price $25.59 / each Offer Ends 04/30/15

Price $30.10 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length20"
  • Width6-1/2"
1TYP5
Looped-End Wet Mop
Cotton
22 to 28 oz.
White
Yes
5"
22"
6-1/2"

$23.00 / each

Wet Mop,Large,White,Looped End
Catalog Page #  1842 

Price $23.00 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight22 to 28 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYN3
Looped-End Wet Mop
Cotton
28 to 34 oz.
Blue
Yes
5"
22"
6-1/2"

$34.25 / each

Wet Mop,XL,Blue,Looped End
Catalog Page #  1842 

Price $34.25 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYN4
Looped-End Wet Mop
Cotton
28 to 34 oz.
Green
Yes
5"
22"
6-1/2"

$34.25 / each

Wet Mop,XL,Green,Looped End
Catalog Page #  1842 

Price $34.25 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYN5
Looped-End Wet Mop
Cotton
28 to 34 oz.
Orange
Yes
5"
22"
6-1/2"

$34.25 / each

Wet Mop,XL,Orange,Looped End
Catalog Page #  1842 

Price $34.25 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYX2
Looped-End Wet Mop
Cotton
28 to 34 oz.
White
Yes
5"
22"
6-1/4"

$24.81 / each

Wet Mop,Antimicrobial,XL,White
Catalog Page #  1842 

Price $24.81 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/4"
1TYN2
Looped-End Wet Mop
Cotton
28 to 34 oz.
White
Yes
5"
22"
6-1/2"

$34.25 / each

Wet Mop,XL,White,Looped End
Catalog Page #  1842 

Price $34.25 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight28 to 34 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size5"
  • Length22"
  • Width6-1/2"
1TYT3
Looped-End Wet Mop
Cotton
8 to 16 oz.
Blue
Yes
1"
15"
6-1/4"

$17.55 / each

Wet Mop,Antimicrobial,Small,Blue
Catalog Page #  1842 

Price $17.55 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size1"
  • Length15"
  • Width6-1/4"
1TYU6
Looped-End Wet Mop
Cotton
8 to 16 oz.
Blue
Yes
5"
15"
6-1/4"

$20.85 / each

Wet Mop,Antimicrobial,Small,Blue
Catalog Page #  1842 

Price $20.85 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/4"
1TYK9
Looped-End Wet Mop
Cotton
8 to 16 oz.
Blue
Yes
5"
15"
6-1/2"

$18.45 / each

Wet Mop,Small,Blue,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/2"
1TYN7
Looped-End Wet Mop
Cotton
8 to 16 oz.
Blue
Yes
5"
17"
6-1/2"

Delivery Date Unavailable

$18.31 / each

Wet Mop,Small,Blue,Looped End
Catalog Page #  1842 

Price $18.31 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorBlue
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYT4
Looped-End Wet Mop
Cotton
8 to 16 oz.
Green
Yes
1"
15"
6-1/4"

$17.55 / each

Wet Mop,Antimicrobial,Small,Green
Catalog Page #  1842 

Price $17.55 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size1"
  • Length15"
  • Width6-1/4"
1TYU7
Looped-End Wet Mop
Cotton
8 to 16 oz.
Green
Yes
5"
15"
6-1/4"

$20.85 / each

Wet Mop,Antimicrobial,Small,Green
Catalog Page #  1842 

Price $20.85 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/4"
1TYL1
Looped-End Wet Mop
Cotton
8 to 16 oz.
Green
Yes
5"
15"
6-1/2"

$18.45 / each

Wet Mop,Small,Green,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/2"
1TYN8
Looped-End Wet Mop
Cotton
8 to 16 oz.
Green
Yes
5"
17"
6-1/2"

$18.31 / each

Wet Mop,Small,Green,Looped End
Catalog Page #  1842 

Price $18.31 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
19N831
Looped-End Wet Mop
Cotton
8 to 16 oz.
Green
Yes
5"
18"
7"

$22.85 / each

Wet Mop,Looped End,16 oz.
Catalog Page #  NA

Price $22.85 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorGreen
  • LaunderableYes
  • Headband Size5"
  • Length18"
  • Width7"
1TYT5
Looped-End Wet Mop
Cotton
8 to 16 oz.
Orange
Yes
1"
15"
6-1/4"

$17.55 / each

Wet Mop,Antimicrobial,Small,Orange
Catalog Page #  1842 

Price $17.55 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size1"
  • Length15"
  • Width6-1/4"
1TYU8
Looped-End Wet Mop
Cotton
8 to 16 oz.
Orange
Yes
5"
15"
6-1/4"

$20.85 / each

Wet Mop,Antimicrobial,Small,Orange
Catalog Page #  1842 

Price $20.85 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/4"
1TYL2
Looped-End Wet Mop
Cotton
8 to 16 oz.
Orange
Yes
5"
15"
6-1/2"

$18.45 / each

Wet Mop,Small,Orange,Looped End
Catalog Page #  1842 

Price $18.45 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorOrange
  • LaunderableYes
  • Headband Size5"
  • Length15"
  • Width6-1/2"
1TYN9
Looped-End Wet Mop
Cotton
8 to 16 oz.
Red
Yes
5"
17"
6-1/2"

$18.31 / each

Wet Mop,Small,Red,Looped End
Catalog Page #  1842 

Price $18.31 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorRed
  • LaunderableYes
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYP9
Looped-End Wet Mop
Cotton
8 to 16 oz.
White
No
5"
17"
6-1/2"

$14.22 / each

Wet Mop,Small,White,Looped End
Catalog Page #  1842 

Price $14.22 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorWhite
  • LaunderableNo
  • Headband Size5"
  • Length17"
  • Width6-1/2"
1TYT2
Looped-End Wet Mop
Cotton
8 to 16 oz.
White
Yes
1"
15"
6-1/4"

$17.55 / each

Wet Mop,Antimicrobial,Small,White
Catalog Page #  1842 

Price $17.55 / each

Technical Specs

  • Sub-CategoryMop Heads
  • ItemLooped-End Wet Mop
  • Basic MaterialCotton
  • Dry Weight8 to 16 oz.
  • ColorWhite
  • LaunderableYes
  • Headband Size1"
  • Length15"
  • Width6-1/4"