Skip Content

 
Looped End Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Looped End Dust Mop


Technical Specs

  • ItemDust Mop 
  • Opening TypeSlot 
  • Width5" 
Material
Please Select
Color
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1TZC4
Cotton/Polyester
Blue
18"

$16.93 / each

Enter location to check availability
Dust Mop,Sz 18 In,Blue
Catalog Page #  1849 

Price $16.93 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length18"
  • Opening TypeSlot
  • Width5"
1TZC5
Cotton/Polyester
Blue
24"

$25.70 / each

Enter location to check availability
Dust Mop,Sz 24 In,Blue
Catalog Page #  1849 

Price $25.70 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length24"
  • Opening TypeSlot
  • Width5"
1TZC6
Cotton/Polyester
Blue
36"

$31.75 / each

Enter location to check availability
Dust Mop,Sz 36 In, Blue
Catalog Page #  1849 

Price $31.75 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length36"
  • Opening TypeSlot
  • Width5"
1TZC7
Cotton/Polyester
Blue
48"

$39.40 / each

Enter location to check availability
Dust Mop,Sz 48 In,Blue
Catalog Page #  1849 

Price $39.40 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorBlue
  • Length48"
  • Opening TypeSlot
  • Width5"
3XFZ5
Cotton/Polyester
Green
18"

$27.70 / each

Enter location to check availability
Looped End Dust Mop,18 In,Green
Catalog Page #  1849 

Price $27.70 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorGreen
  • Length18"
  • Opening TypeSlot
  • Width5"
3XFZ6
Cotton/Polyester
Green
24"

$32.60 / each

Enter location to check availability
Looped End Dust Mop,24 In,Green
Catalog Page #  1849 

Price $32.60 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorGreen
  • Length24"
  • Opening TypeSlot
  • Width5"
3XFZ7
Cotton/Polyester
Green
36"

$42.25 / each

Enter location to check availability
Looped End Dust Mop,36 In,Green
Catalog Page #  1849 

Price $42.25 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorGreen
  • Length36"
  • Opening TypeSlot
  • Width5"
3XFZ8
Cotton/Polyester
Green
48"

$52.60 / each

Enter location to check availability
Looped End Dust Mop,48 In,Green
Catalog Page #  1849 

Price $52.60 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorGreen
  • Length48"
  • Opening TypeSlot
  • Width5"
1TZB9
Cotton/Polyester
Yellow
18"

$27.80 / each

Enter location to check availability
Dust Mop,Sz 18 In,Yellow
Catalog Page #  1849 

Price $27.80 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorYellow
  • Length18"
  • Opening TypeSlot
  • Width5"
1TZC1
Cotton/Polyester
Yellow
24"

$36.85 / each

Enter location to check availability
Dust Mop,Sz 24 In,Yellow
Catalog Page #  1849 

Price $36.85 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorYellow
  • Length24"
  • Opening TypeSlot
  • Width5"
1TZC2
Cotton/Polyester
Yellow
36"

$49.60 / each

Enter location to check availability
Dust Mop,Sz 36 In,Yellow
Catalog Page #  1849 

Price $49.60 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorYellow
  • Length36"
  • Opening TypeSlot
  • Width5"
1TZC3
Cotton/Polyester
Yellow
48"

$53.05 / each

Enter location to check availability
Dust Mop,Sz 48 In,Yellow
Catalog Page #  1849 

Price $53.05 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Polyester
  • ColorYellow
  • Length48"
  • Opening TypeSlot
  • Width5"
6PVU5
Microfiber
Green
18"

$35.15 / each

Enter location to check availability
Dust Flat Mop, 18 In., Green
Catalog Page #  1848 

Price $35.15 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length18"
  • Opening TypeSlot
  • Width5"
6PVU6
Microfiber
Green
24"

$44.15 / each

Enter location to check availability
Dust Flat Mop, 24 In., Green
Catalog Page #  1848 

Price $44.15 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length24"
  • Opening TypeSlot
  • Width5"
6PVU8
Microfiber
Green
36"

$75.75 / each

Enter location to check availability
Dust Flat Mop, 48 In., Green
Catalog Page #  1848 

Price $75.75 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeSlot
  • Width5"
6PVU7
Microfiber
Green
36"

$58.20 / each

Enter location to check availability
Dust Flat Mop, 36 In., Green
Catalog Page #  1848 

Price $58.20 / each

Technical Specs

  • ItemDust Mop
  • MaterialMicrofiber
  • ColorGreen
  • Length36"
  • Opening TypeSlot
  • Width5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms