Skip Content

 
Long Handled Dust Pan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Long Handled Dust Pan


Technical Specs

  • Item Long Handled Dust Pan 
Color
Please Select
Material
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Color
Material
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
5W640
Black
Metal
36"
12-1/2"

$43.20 / each

Enter location to check availability
Catalog Page #  1665 

Price $43.20 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Black
  • Material Metal
  • Overall Length 36"
  • Overall Width 12-1/2"
22F182
Black
Plastic
13-3/4"
13-3/4"

$46.55 / each

Enter location to check availability
Catalog Page #  NA

Price $46.55 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Black
  • Material Plastic
  • Overall Length 13-3/4"
  • Overall Width 13-3/4"
1VAJ5
Black
Plastic
37"
12-1/2"

$31.45 / each

Enter location to check availability
Catalog Page #  1665 

Price $31.45 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Black
  • Material Plastic
  • Overall Length 37"
  • Overall Width 12-1/2"
1VAJ6
Black
Plastic
37"
12-1/2"

$32.70 / each

Enter location to check availability
Catalog Page #  1665 

Price $32.70 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Black
  • Material Plastic
  • Overall Length 37"
  • Overall Width 12-1/2"
22F186
Red
Plastic
10"
9-1/2"

$15.39 / each

Enter location to check availability
Catalog Page #  NA

Price $15.39 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Red
  • Material Plastic
  • Overall Length 10"
  • Overall Width 9-1/2"
22F181
Red
Plastic
13-3/4"
13-3/4"

$46.55 / each

Enter location to check availability
Catalog Page #  NA

Price $46.55 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Red
  • Material Plastic
  • Overall Length 13-3/4"
  • Overall Width 13-3/4"
22F187
Teal
Plastic
10"
9-1/2"

$15.39 / each

Enter location to check availability
Catalog Page #  NA

Price $15.39 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Teal
  • Material Plastic
  • Overall Length 10"
  • Overall Width 9-1/2"
22F185
Yellow
Plastic
10"
9-1/2"

$15.39 / each

Enter location to check availability
Catalog Page #  NA

Price $15.39 / each

Technical Specs

  • Item Long Handled Dust Pan
  • Color Yellow
  • Material Plastic
  • Overall Length 10"
  • Overall Width 9-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More