Skip Content

Plastic Long Handled Dust Pan, Overall Length 13-3/4", Overall Width 13-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plastic Long Handled Dust Pan, Overall Length 13-3/4", Overall Width 13-3/4"

Price $46.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 48120 (Change)

Go

Invalid Zip Code


DETROIT branch 239

  • Item # 22F182
  • Mfr. Model # 22F182
  • UNSPSC # 47131601
  • Catalog Page # N/A
  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Long Handled Dust Pan
  • Material Plastic
  • Color Black
  • Overall Length 13-3/4"
  • Overall Width 13-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about Tough is loaded.
Additional information about Tough could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, they are part number RL-RR. Should you wish to order, please contact Grainger for pricing. Thank you.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Tough Guy Product Specialist is loaded.
Additional information about Tough Guy Product Specialist could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Dusty is loaded.
Additional information about Dusty could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 22F182 has a permanent mounted handle assembly. For your consideration, please call Grainger at 1-800-323-0620, from there it may be possible to determine more options and selections.

Thank you for using Grainger Ask and Answer
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Good Afternoon,

No , this item has a t-bar handle which connects into each side of the pan so it can swivel.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Tough Guy Product Specialist is loaded.
Additional information about Tough Guy Product Specialist could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:28.898-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22F182, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:28.900-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22F182, prod, sort_default
1 of 1