Skip Content

Soap Dispenser,46 oz,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Soap Dispenser, 46 oz, White

Price $37.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11C812
  • Mfr. Model # 11C812
  • UNSPSC # 47131704
  • Catalog Page # 1802
  • Shipping Weight 1.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoap Dispenser
  • Operation ModeManual
  • Refill TypeBulk
  • Refill Size46 oz.
  • MaterialPlastic
  • FinishSmooth
  • ColorWhite
  • Height8-1/2"
  • Width5-1/2"
  • Depth4-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need a bulk-fill, liquid soap dispenser. What type of soap does this dispenser use? Thank you.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about treewiu is loaded.
Additional information about treewiu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: tested and proven to work with antimicrobial, antibacterial, and antiseptic soaps
accommodates liquid and lotion soaps, except pumice. Not for foam soap.
Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Does it use bulk liquid soap, or do you need to buy cartridges?
2 years ago
by
Read all my Q&A
 
Please wait while more information about dan4fitness is loaded.
Additional information about dan4fitness could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a bulk dispenser, soap is refilled by pouring into the tank.
2 years ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Is this product ADA Compliant

2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jwlpfl is loaded.
Additional information about jwlpfl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the manufacturer, large push bar meets ADA requirements,
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
COMES WITH MOUNTING TEMPLATE AND SCREW PACK
3 years ago
by
Anonymous
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-05T19:54:45.157-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C812, prod, sort_default
1 of 1
  • 2015-05-05T19:54:45.160-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11C812, prod, sort_default
1 of 1