Skip Content

60 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 200 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

60 gal. Clear Trash Bags, Heavy Strength Rating, Flat Pack, 200 PK

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3U880
  • Mfr. Model # 3U880
  • NSN # 8105-00-759-0794
  • UNSPSC # 47121701
  • Catalog Page # N/A
  • Shipping Weight 21.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These puncture-resistant liners are 3 times stronger and more durable than ordinary polyethylene liners of the same thickness. They feature a wide range of temperature resistance: -40° to 212°F. They're ideal for soft refuse (offices, restrooms, etc.).

View More

Technical Specs

  • Item Trash Bags
  • Capacity 60 gal.
  • Strength Rating Heavy
  • Color Clear
  • Material HDPE
  • Width 38"
  • Height 60"
  • Thickness 16 micron
  • Seal Star
  • Max. Load 75 lb.
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.