Skip Content

30 to 35 gal. Yellow Hospital Isolation Bag, Super Heavy Strength Rating, Flat Pack, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

30 to 35 gal. Yellow Hospital Isolation Bag, Super Heavy Strength Rating, Flat Pack, 100 PK

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1YLZ2
  • Mfr. Model # 1YLZ2
  • UNSPSC # 47121701
  • Catalog Page # N/A
  • Shipping Weight 10.29 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hospital Isolation Bags
Color-coded bags provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with the universal biohazard symbol, these bags easily identify contents: Infectious Waste (red), Infectious Linen (yellow), and Noncontagious Linen (blue and green). Packaged in flat packs.
Linear Low-Density Polyethylene (LLDPE)
Top-quality resins add film strength for superior puncture and tear resistance.

View More

Technical Specs

  • Item Hospital Isolation Bag
  • Material Linear Low Density Polyethylene
  • Capacity 30 to 35 gal.
  • Strength Rating Super Heavy
  • Thickness 1.2 mil
  • Color Yellow
  • Height 43"
  • Width 31"
  • Seal Star
  • Max. Load 70 lb.
  • Legend Infectious Linen
  • Package Configuration Flat Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.