Skip Content

 
Linear Low Density Polyethylene Trash Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Low Density Polyethylene Trash Bag

TOUGH GUY


Technical Specs

  • ItemTrash Bag 
  • MaterialLinear Low Density Polyethylene 
  • Package ConfigurationCoreless Roll 
Shop Items By:New Items 
Capacity
Please Select
Color
Please Select
Max. Load
Please Select
Thickness
Please Select
Length
Please Select
Width
Please Select
Bags per Roll/Pack
Please Select
Select items to compareView Compare
34 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Max. Load
Thickness
Length
Width
Availability
Price
Qty
31DL10
10 gal.
Clear
55 lb.
0.75 mil
26"
24"

$32.60 / pkg. of 250

Trash Bag,Clear,24inWx26inL,PK250
Catalog Page #  NA

Price: $32.60 / pkg. of 250

Technical Specs

  • ItemTrash Bag
  • Capacity10 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load55 lb.
  • Thickness0.75 mil
  • Length26"
  • Width24"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/10
31DK53
10 to 15 gal.
Black
60 lb.
1.0 mil
32"
24"

$60.90 / pkg. of 250

Trash Bag,Black,24inWx32inL,PK250
Catalog Page #  NA

Price: $60.90 / pkg. of 250

Technical Specs

  • ItemTrash Bag
  • Capacity10 to 15 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load60 lb.
  • Thickness1.0 mil
  • Length32"
  • Width24"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/10
31DK30
10 to 15 gal.
Clear
15 lb.
0.35 mil
32"
24"

$56.70 / pkg. of 500

Trash Bag,Clear,24inWx32inL,PK500
Catalog Page #  NA

Price: $56.70 / pkg. of 500

Technical Specs

  • ItemTrash Bag
  • Capacity10 to 15 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load15 lb.
  • Thickness0.35 mil
  • Length32"
  • Width24"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack50/10
31DK54
20 to 30 gal.
Black
80 lb.
1.5 mil
36"
30"

$69.75 / pkg. of 125

Trash Bag,Black,30inWx36inL,PK125
Catalog Page #  NA

Price: $69.75 / pkg. of 125

Technical Specs

  • ItemTrash Bag
  • Capacity20 to 30 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length36"
  • Width30"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/5
31DK32
20 to 30 gal.
Clear
30 lb.
0.45 mil
36"
30"

$50.35 / pkg. of 250

Trash Bag,Clear,30inWx36inL,PK250
Catalog Page #  NA

Price: $50.35 / pkg. of 250

Technical Specs

  • ItemTrash Bag
  • Capacity20 to 30 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load30 lb.
  • Thickness0.45 mil
  • Length36"
  • Width30"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/10
31DK41
20 to 30 gal.
Clear
65 lb.
1.0 mil
36"
30"

$107.80 / pkg. of 200

Trash Bag,Clear,30inWx36inL,PK200
Catalog Page #  NA

Price: $107.80 / pkg. of 200

Technical Specs

  • ItemTrash Bag
  • Capacity20 to 30 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length36"
  • Width30"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/8
31DK48
20 to 30 gal.
White
65 lb.
1.0 mil
36"
30"

$81.65 / pkg. of 200

Trash Bag,White,30inWx36inL,PK200
Catalog Page #  NA

Price: $81.65 / pkg. of 200

Technical Specs

  • ItemTrash Bag
  • Capacity20 to 30 gal.
  • ColorWhite
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length36"
  • Width30"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/8
31DK55
33 gal.
Black
80 lb.
1.5 mil
39"
33"

$89.10 / pkg. of 125

Trash Bag,Black,33inWx39inL,PK125
Catalog Page #  NA

Price: $89.10 / pkg. of 125

Technical Specs

  • ItemTrash Bag
  • Capacity33 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length39"
  • Width33"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/5
31DK33
33 gal.
Clear
30 lb.
0.45 mil
39"
33"

$59.90 / pkg. of 250

Trash Bag,Clear,33inWx39inL,PK250
Catalog Page #  NA

Price: $59.90 / pkg. of 250

Technical Specs

  • ItemTrash Bag
  • Capacity33 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load30 lb.
  • Thickness0.45 mil
  • Length39"
  • Width33"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/10
31DK34
33 gal.
Clear
40 lb.
0.60 mil
39"
33"

$85.20 / pkg. of 250

Trash Bag,Clear,33inWx39inL,PK250
Catalog Page #  NA

Price: $85.20 / pkg. of 250

Technical Specs

  • ItemTrash Bag
  • Capacity33 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load40 lb.
  • Thickness0.60 mil
  • Length39"
  • Width33"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/10
31DK42
33 gal.
Clear
70 lb.
1.1 mil
39"
33"

$125.70 / pkg. of 200

Trash Bag,Clear,33inWx39inL,PK200
Catalog Page #  NA

Price: $125.70 / pkg. of 200

Technical Specs

  • ItemTrash Bag
  • Capacity33 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load70 lb.
  • Thickness1.1 mil
  • Length39"
  • Width33"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/8
31DK49
33 gal.
White
65 lb.
1.0 mil
39"
33"

$73.25 / pkg. of 150

Trash Bag,White,33inWx39inL,PK150
Catalog Page #  NA

Price: $73.25 / pkg. of 150

Technical Specs

  • ItemTrash Bag
  • Capacity33 gal.
  • ColorWhite
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length39"
  • Width33"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack15/10
31DK56
40 to 45 gal.
Black
80 lb.
1.5 mil
46"
40"

$105.75 / pkg. of 125

Trash Bag,Black,40inWx46inL,PK125
Catalog Page #  NA

Price: $105.75 / pkg. of 125

Technical Specs

  • ItemTrash Bag
  • Capacity40 to 45 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/5
31DK35
40 to 45 gal.
Clear
45 lb.
0.65 mil
46"
40"

$65.25 / pkg. of 125

Trash Bag,Clear,40inWx46inL,PK125
Catalog Page #  NA

Price: $65.25 / pkg. of 125

Technical Specs

  • ItemTrash Bag
  • Capacity40 to 45 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load45 lb.
  • Thickness0.65 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25/5
31DK43
40 to 45 gal.
Clear
70 lb.
1.1 mil
46"
40"

$90.00 / pkg. of 100

Trash Bag,Clear,40inWx46inL,PK100
Catalog Page #  NA

Price: $90.00 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity40 to 45 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load70 lb.
  • Thickness1.1 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK46
40 to 45 gal.
Clear
90 lb.
1.7 mil
46"
40"

$117.40 / pkg. of 100

Trash Bag,Clear,40inWx46inL,PK100
Catalog Page #  NA

Price: $117.40 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity40 to 45 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness1.7 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK50
40 to 45 gal.
White
65 lb.
1.0 mil
46"
40"

$67.80 / pkg. of 100

Trash Bag,White,40inWx46inL,PK100
Catalog Page #  NA

Price: $67.80 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity40 to 45 gal.
  • ColorWhite
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK59
45 gal.
Black
90 lb.
2.0 mil
46"
40"

$117.00 / pkg. of 100

Trash Bag,Black,40inWx46inL,PK100
Catalog Page #  NA

Price: $117.00 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity45 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length46"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK61
55 gal.
Black
90 lb.
2.0 mil
58"
36"

$77.10 / pkg. of 50

Trash Bag,Black,36inWx58inL,PK50
Catalog Page #  NA

Price: $77.10 / pkg. of 50

Technical Specs

  • ItemTrash Bag
  • Capacity55 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length58"
  • Width36"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/5
31DK37
55 gal.
Clear
50 lb.
0.70 mil
58"
36"

$57.10 / pkg. of 100

Trash Bag,Clear,36inWx58inL,PK100
Catalog Page #  NA

Price: $57.10 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity55 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load50 lb.
  • Thickness0.70 mil
  • Length58"
  • Width36"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK40
55 gal.
Clear
70 lb.
1.0 mil
58"
36"

$84.10 / pkg. of 100

Trash Bag,Clear,36inWx58inL,PK100
Catalog Page #  NA

Price: $84.10 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity55 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load70 lb.
  • Thickness1.0 mil
  • Length58"
  • Width36"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK57
56 gal.
Black
80 lb.
1.5 mil
48"
42-1/2"

$116.40 / pkg. of 100

Trash Bag,Black,42-1/2inWx48inL,PK100
Catalog Page #  NA

Price: $116.40 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity56 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK60
56 gal.
Black
90 lb.
2.0 mil
48"
42-1/2"

$137.95 / pkg. of 100

Trash Bag,Black,42-1/2inWx48inL,PK100
Catalog Page #  NA

Price: $137.95 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity56 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK36
56 gal.
Clear
50 lb.
0.70 mil
48"
42-1/2"

$62.45 / pkg. of 100

Trash Bag,Clear,42-1/2inWx48inL,PK100
Catalog Page #  NA

Price: $62.45 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity56 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load50 lb.
  • Thickness0.70 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK44
56 gal.
Clear
70 lb.
1.1 mil
48"
42-1/2"

$100.05 / pkg. of 100

Trash Bag,Clear,42-1/2inWx48inL,PK100
Catalog Page #  NA

Price: $100.05 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity56 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load70 lb.
  • Thickness1.1 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK51
56 gal.
White
65 lb.
1.0 mil
48"
42-1/2"

$77.05 / pkg. of 100

Trash Bag,White,42-1/2inWx48inL,PK100
Catalog Page #  NA

Price: $77.05 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity56 gal.
  • ColorWhite
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK58
60 gal.
Black
80 lb.
1.5 mil
58"
38"

$121.50 / pkg. of 100

Trash Bag,Black,38inWx58inL,PK100
Catalog Page #  NA

Price: $121.50 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK62
60 gal.
Black
90 lb.
2.0 mil
58"
38"

$73.25 / pkg. of 50

Trash Bag,Black,38inWx58inL,PK50
Catalog Page #  NA

Price: $73.25 / pkg. of 50

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/5
31DK38
60 gal.
Clear
50 lb.
0.70 mil
58"
38"

$59.70 / pkg. of 100

Trash Bag,Clear,38inWx58inL,PK100
Catalog Page #  NA

Price: $59.70 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load50 lb.
  • Thickness0.70 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK39
60 gal.
Clear
65 lb.
0.95 mil
58"
38"

$90.00 / pkg. of 100

Trash Bag,Clear,38inWx58inL,PK100
Catalog Page #  NA

Price: $90.00 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness0.95 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK45
60 gal.
Clear
75 lb.
1.2 mil
58"
38"

$110.75 / pkg. of 100

Trash Bag,Clear,38inWx58inL,PK100
Catalog Page #  NA

Price: $110.75 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load75 lb.
  • Thickness1.2 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK47
60 gal.
Clear
90 lb.
1.7 mil
58"
38"

$140.60 / pkg. of 100

Trash Bag,Clear,38inWx58inL,PK100
Catalog Page #  NA

Price: $140.60 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness1.7 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK52
60 gal.
White
65 lb.
1.0 mil
58"
38"

$88.85 / pkg. of 100

Trash Bag,White,38inWx58inL,PK100
Catalog Page #  NA

Price: $88.85 / pkg. of 100

Technical Specs

  • ItemTrash Bag
  • Capacity60 gal.
  • ColorWhite
  • MaterialLinear Low Density Polyethylene
  • Max. Load65 lb.
  • Thickness1.0 mil
  • Length58"
  • Width38"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack10/10
31DK31
7 to 10 gal.
Clear
15 lb.
0.35 mil
23"
24"

$71.15 / pkg. of 1,000

Trash Bag,Clear,24inWx23inL,PK1000
Catalog Page #  NA

Price: $71.15 / pkg. of 1,000

Technical Specs

  • ItemTrash Bag
  • Capacity7 to 10 gal.
  • ColorClear
  • MaterialLinear Low Density Polyethylene
  • Max. Load15 lb.
  • Thickness0.35 mil
  • Length23"
  • Width24"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack50/20