Skip Content

 
Linear Low Density Polyethylene Recycled Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Linear Low Density Polyethylene Recycled Can Liner

TOUGH GUY


Technical Specs

  • ItemRecycled Can Liner 
  • ColorBlack 
  • MaterialLinear Low Density Polyethylene 
  • Package ConfigurationFlat Pack 
Shop Items By:Clearance Items 
Capacity
Please Select
Max. Load
Please Select
Thickness
Please Select
Length
Please Select
Width
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Capacity
Max. Load
Thickness
Length
Width
Availability
Price
Qty
3U860
20 to 30 gal.
80 lb.
1.5 mil
36"
30"

Limited Quantity Available

$72.50 / pkg. of 125

Liner,20 to 30 Gal.,30 In. W,Black,PK125
Catalog Page #  1845 

Price: $72.50 / pkg. of 125

Technical Specs

  • ItemRecycled Can Liner
  • Capacity20 to 30 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length36"
  • Width30"
  • Package ConfigurationFlat Pack
3U861
33 gal.
80 lb.
1.5 mil
39"
33"

Limited Quantity Available

$83.34 / pkg. of 125

Liner,33 Gal.,Blk,33 In W,39 In L,PK125
Catalog Page #  1845 

Clearance Price:
$83.34 / pkg. of 125

Price: $92.60 / pkg. of 125

Technical Specs

  • ItemRecycled Can Liner
  • Capacity33 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load80 lb.
  • Thickness1.5 mil
  • Length39"
  • Width33"
  • Package ConfigurationFlat Pack
3U864
55 gal.
90 lb.
2.0 mil
58"
36"

Limited Quantity Available

$72.14 / pkg. of 50

Liner,55 Gal. ,Black,LDPE,PK50
Catalog Page #  1845 

Clearance Price:
$72.14 / pkg. of 50

Price: $80.15 / pkg. of 50

Technical Specs

  • ItemRecycled Can Liner
  • Capacity55 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length58"
  • Width36"
  • Package ConfigurationFlat Pack
3U863
56 gal.
90 lb.
2.0 mil
48"
42-1/2"

Limited Quantity Available

$129.06 / pkg. of 100

Liner,56 Gal., Black,LDPE,2 mil,PK100
Catalog Page #  1845 

Clearance Price:
$129.06 / pkg. of 100

Price: $143.40 / pkg. of 100

Technical Specs

  • ItemRecycled Can Liner
  • Capacity56 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length48"
  • Width42-1/2"
  • Package ConfigurationFlat Pack
3U865
60 gal.
90 lb.
2.0 mil
58"
38"

Limited Quantity Available

$68.54 / pkg. of 50

Liner,60 Gal. ,Black,LDPE,PK50
Catalog Page #  1845 

Clearance Price:
$68.54 / pkg. of 50

Price: $76.15 / pkg. of 50

Technical Specs

  • ItemRecycled Can Liner
  • Capacity60 gal.
  • ColorBlack
  • MaterialLinear Low Density Polyethylene
  • Max. Load90 lb.
  • Thickness2.0 mil
  • Length58"
  • Width38"
  • Package ConfigurationFlat Pack