LDPE Trash Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LDPE Trash Can Liner

TOUGH GUY

Technical Specs

  • Item:Trash Can Liner 
  • Material:LDPE 
Brand:TOUGH GUY 
Capacity
Please Select
Color
Please Select
Max. Load
Please Select
Thickness
Please Select
Length
Please Select
Width
Please Select
Bags per Roll/Pack
Please Select
Product #CapacityColorMax. LoadThicknessLengthWidthAvailabilityPrice Qty
15E45312 to 16 gal.Clear45 lb.0.59 mil31"23"

Typically in Stock

$78.30 / pkg. of 500

15E45415 gal.Clear60 lb.0.75 mil43"23-1/2"

Typically in Stock

$69.85 / pkg. of 250

15E45523 gal.Clear60 lb.0.75 mil45"26-1/2"

Typically in Stock

$82.00 / pkg. of 250

15E45632 gal.Clear70 lb.0.98 mil44"33"

Typically in Stock

$102.80 / pkg. of 200

15E44033 gal.White65 lb.0.98 mil40"33"

Typically in Stock

$84.40 / pkg. of 200

15E45744 gal.Clear70 lb.0.98 mil50"36-1/2"

Typically in Stock

$94.45 / pkg. of 150

15E45844 gal.Clear85 lb.1.2 mil50"36-1/2"

Typically in Stock

$113.85 / pkg. of 150

15E45955 gal.Clear85 lb.1.2 mil53"39-1/2"

Typically in Stock

$87.85 / pkg. of 100

15E46056 gal.Clear85 lb.1.2 mil48"43"

Typically in Stock

$87.25 / pkg. of 100

15E44160 gal.White70 lb.0.97 mil58"38"

Typically in Stock

$73.35 / pkg. of 100

15E4397 to 10 gal.Black35 lb.0.36 mil24"24"

Typically in Stock

$71.85 / pkg. of 1,000

Adding More Products