Skip Content

Black, Polypropylene Janitor Cart, Number of Shelves 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black, Polypropylene Janitor Cart, Number of Shelves 1

TM

Price $242.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JKY3
  • Mfr. Model # 5JKY3
  • UNSPSC # 47121501
  • Catalog Page # 1646
  • Shipping Weight 39.76 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-capacity cart accommodates common cleaning items and waste collection. It is recommended for use in confined areas with limited storage space. Long-lasting wheels. Designed to accommodate and organize tools and supplies. Over-sized wheels and casters make it a logical choice for heavy-duty applications in healthcare, airports, convention centers, theaters, shopping centers, and office buildings.

View More

Technical Specs

  • Item Janitor Cart
  • Color Black
  • Cart Material Plastic
  • Number of Shelves 1
  • Overall Length 56"
  • Overall Width 19-3/4"
  • Overall Height 38"
  • Wheel Type Solid
  • Caster Dia. 8"
  • Caster Material Rubber
  • Caster Type Swivel
  • Non-Marking Yes
  • Trash Bag Material Vinyl
  • Wheel Diameter 8"
  • Wheel Material Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.