Skip Content

21 gal. Oval Stainless Steel Hands-Free Sensored Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

21 gal. Oval Stainless Steel Hands-Free Sensored Trash Can

Price $326.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PGV2
  • Mfr. Model # 4PGV2
  • UNSPSC # 47121702
  • Catalog Page # 1869
  • Shipping Weight 15.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeOval
  • Capacity21 gal.
  • ColorStainless Steel
  • Height28-3/4"
  • Diameter36-1/2"
  • Length18-1/4"
  • Width14-3/4"
  • Top TypeSelf Closing
  • MaterialStainless Steel
  • FinishBrushed
  • IncludesLiner Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Easy, convenient containers open with a simple wave of the hand across the lid. No more pushing, pressing, or prying open a lid or pushing down on a foot pedal. Touch-free motion sensor helps keep hands clean and germ-free while eliminating cross contamination. Opens 10,000 times on single set of 4 D batteries, not included. Commercial-grade stainless steel containers have a fingerprint-resistant coating with a no-skid base that helps prevent floor damage.

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Works great have bought many in last year for different parts of our building. D battery not a problem in over a year only changed one so far. great product looks great and cleans up great. a must. July 19, 2012
Rated 4 out of 5 by Industrial Shop - Crew loves it! needed a cover, but never wanted to touch it. This solves the problem and is priced right. Does take D batteries, like your boombox in the 1980's. I think it was made in China also... June 21, 2012
  • 2015-06-29T19:39:45.893-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4PGV2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.