Skip Content

9 gal. Half Round Silver Side Opening Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

9 gal. Half Round Silver Side Opening Trash Can

TM

Price $331.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PGG6
  • Mfr. Model # 4PGG6
  • UNSPSC # 47121702
  • Catalog Page # 1681
  • Shipping Weight 21.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This container's half-round shape allows it to be placed snugly against walls where space is limited. Features a side opening and include a plastic liner.

View More

Technical Specs

  • Item Side Opening Trash Can
  • Shape Half Round
  • Capacity 9 gal.
  • Color Silver
  • Height 32-1/4"
  • Length 9"
  • Width 17-5/8"
  • Top Type Flat
  • Material Stainless Steel
  • Finish Satin
  • Includes Plastic Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The Trash cans look great!!! I thought that they would be a little bigger for the price paid, but they are a good addition to the executive conference room for which they were ordered. March 11, 2013
  • 2016-05-02 T02:00:29.139-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4PGG6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.