Skip Content

 
Housekeeping Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Housekeeping Cart


Technical Specs

  • ItemHousekeeping Cart 
Color
Please Select
Material
Please Select
Number of Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Color
Material
Number of Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
2U670
Blue
Zinc Plated
3

$1,397.00 / each

Enter location to check availability
Housekeeping Cart,Blue,Zinc Plated
Catalog Page #  1837 

Price $1,397.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorBlue
  • MaterialZinc Plated
  • Number of Shelves3
36N080
Blue/Gray
Metal, Powder Coated
2

$1,441.00 / each

Enter location to check availability
Housekeeping Cart,Blue/Gray,Metal
Catalog Page #  NA

Price $1,441.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorBlue/Gray
  • MaterialMetal, Powder Coated
  • Number of Shelves2
36N078
Blue/Gray
Metal, Powder Coated
4

$1,502.00 / each

Enter location to check availability
Housekeeping Cart,Blue/Gray,Metal
Catalog Page #  NA

Price $1,502.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorBlue/Gray
  • MaterialMetal, Powder Coated
  • Number of Shelves4
36N079
Blue/Gray
Metal, Powder Coated
4

$1,438.00 / each

Enter location to check availability
Housekeeping Cart,Blue/Gray,Metal
Catalog Page #  NA

Price $1,438.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorBlue/Gray
  • MaterialMetal, Powder Coated
  • Number of Shelves4
36N081
Blue/Gray
Metal, Powder Coated
4

$1,707.00 / each

Enter location to check availability
Housekeeping Cart,Blue/Gray,Metal
Catalog Page #  NA

Price $1,707.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorBlue/Gray
  • MaterialMetal, Powder Coated
  • Number of Shelves4
3U496
Silver
Stainless Steel
3

$3,379.00 / each

Enter location to check availability
Housekeeping Cart,Silver,Stainless Steel
Catalog Page #  1837 

Price $3,379.00 / each

Technical Specs

  • ItemHousekeeping Cart
  • ColorSilver
  • MaterialStainless Steel
  • Number of Shelves3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More