Skip Content

 
Household Standard Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Household Standard Broom

TM

Technical Specs

  • Item Household Standard Broom 
  • Overall Length 56" 
  • Handle Material Wood 
Trim Length
Please Select
Sweep Face
Please Select
Bristle Material
Please Select
Bristle Color
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Trim Length
Sweep Face
Bristle Material
Bristle Color
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
3ZJD9
16"
11-1/2"
Corn Fiber Blend
Black
42"

$24.28 / each

Enter location to check availability
Catalog Page #  1663 

Price $24.28 / each

Technical Specs

  • Item Household Standard Broom
  • Overall Length 56"
  • Trim Length 16"
  • Sweep Face 11-1/2"
  • Bristle Material Corn Fiber Blend
  • Handle Material Wood
  • Bristle Color Black
  • Handle Length 42"
1VAB8
16"
11-1/2"
Corn Fiber Blend
38"

$17.15 / each

Enter location to check availability
Catalog Page #  1663 

Price $17.15 / each

Technical Specs

  • Item Household Standard Broom
  • Overall Length 56"
  • Trim Length 16"
  • Sweep Face 11-1/2"
  • Bristle Material Corn Fiber Blend
  • Handle Material Wood
  • Handle Length 38"
3ZJD6
17"
11"
100% Corn Fiber
Black
42"

$32.45 / each

Enter location to check availability
Catalog Page #  1663 

Price $32.45 / each

Technical Specs

  • Item Household Standard Broom
  • Overall Length 56"
  • Trim Length 17"
  • Sweep Face 11"
  • Bristle Material 100% Corn Fiber
  • Handle Material Wood
  • Bristle Color Black
  • Handle Length 42"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More