Skip Content

 
Hospital Isolation Bag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hospital Isolation Bag


Technical Specs

  • ItemHospital Isolation Bag 
  • SealStar 
  • Package ConfigurationFlat Pack 
Capacity
Please Select
Color
Please Select
Material
Please Select
Length
Please Select
Thickness
Please Select
Max. Load
Please Select
Legend
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Capacity
Color
Material
Length
Thickness
Max. Load
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
1FC22
20 to 30 gal.
Red
Linear Low Density Polyethylene
37"
1.3 mil
75 lb.
Infectious Waste

$91.80 / pkg. of 100

Enter location to check availability
Hospital Isolation Bag,37 In. L,PK100
Catalog Page #  1878 

Price $91.80 / pkg. of 100

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity20 to 30 gal.
  • ColorRed
  • MaterialLinear Low Density Polyethylene
  • Length37"
  • Thickness1.3 mil
  • SealStar
  • Max. Load75 lb.
  • LegendInfectious Waste
  • Package ConfigurationFlat Pack
5XL43
30 to 35 gal.
Green
Linear Low Density Polyethylene
43"
1.5 mil
80 lb.
Noncontagious Linen

$91.05 / pkg. of 100

Enter location to check availability
Hospital Isolation Bag,43 In. L,PK100
Catalog Page #  1878 

Price $91.05 / pkg. of 100

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity30 to 35 gal.
  • ColorGreen
  • MaterialLinear Low Density Polyethylene
  • Length43"
  • Thickness1.5 mil
  • SealStar
  • Max. Load80 lb.
  • LegendNoncontagious Linen
  • Package ConfigurationFlat Pack
1YLZ2
30 to 35 gal.
Yellow
Linear Low Density Polyethylene
43"
1.2 mil
70 lb.
Infectious Linen

$77.10 / pkg. of 100

Enter location to check availability
Liner,30 to 35 Gal.,Ylw,LDPE,PK100
Catalog Page #  1878 

Price $77.10 / pkg. of 100

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity30 to 35 gal.
  • ColorYellow
  • MaterialLinear Low Density Polyethylene
  • Length43"
  • Thickness1.2 mil
  • SealStar
  • Max. Load70 lb.
  • LegendInfectious Linen
  • Package ConfigurationFlat Pack
3U881
4 gal.
Red
High Density Polyethylene
18"
12 micron
45 lb.
Infectious Waste

$73.15 / pkg. of 1,000

Enter location to check availability
Liner,4 Gal.,Red,PK1000
Catalog Page #  1878 

Price $73.15 / pkg. of 1,000

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity4 gal.
  • ColorRed
  • MaterialHigh Density Polyethylene
  • Length18"
  • Thickness12 micron
  • SealStar
  • Max. Load45 lb.
  • LegendInfectious Waste
  • Package ConfigurationFlat Pack
1FC27
44 gal.
Red
Linear Low Density Polyethylene
50"
3.0 mil
120 lb.
Infectious Waste

$63.20 / pkg. of 25

Enter location to check availability
Hospital Isolation Bag,50 In. L,PK25
Catalog Page #  1878 

Price $63.20 / pkg. of 25

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity44 gal.
  • ColorRed
  • MaterialLinear Low Density Polyethylene
  • Length50"
  • Thickness3.0 mil
  • SealStar
  • Max. Load120 lb.
  • LegendInfectious Waste
  • Package ConfigurationFlat Pack
3U884
45 gal.
Red
High Density Polyethylene
48"
16 micron
70 lb.
Infectious Waste

$122.80 / pkg. of 200

Enter location to check availability
Liner,45 Gal.,Red,PK200
Catalog Page #  1878 

Price $122.80 / pkg. of 200

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity45 gal.
  • ColorRed
  • MaterialHigh Density Polyethylene
  • Length48"
  • Thickness16 micron
  • SealStar
  • Max. Load70 lb.
  • LegendInfectious Waste
  • Package ConfigurationFlat Pack
3U882
7 to 10 gal.
Red
High Density Polyethylene
24"
12 micron
45 lb.
Infectious Waste

$137.50 / pkg. of 1,000

Enter location to check availability
Lnr,7 to 10 Gal.,Red,PK1000
Catalog Page #  1878 

Price $137.50 / pkg. of 1,000

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity7 to 10 gal.
  • ColorRed
  • MaterialHigh Density Polyethylene
  • Length24"
  • Thickness12 micron
  • SealStar
  • Max. Load45 lb.
  • LegendInfectious Waste
  • Package ConfigurationFlat Pack
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More