Skip Content

Hospital Isolation Bag,Star,PK 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hospital Isolation Bag, Star, PK 100

TOUGH GUY

Price: $99.35 / pkg. of 100

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 5XL42
  • Mfr. Model # 5XL42
  • UNSPSC # 47121701
  • Catalog Page # 1848
  • Shipping Weight 16.49 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHospital Isolation Bag
  • Capacity40 to 45 gal.
  • ColorBlue
  • MaterialLinear Low Density Polyethylene
  • Length48"
  • Width40"
  • Thickness1.2 mil
  • SealStar
  • Max. Load70 lb.
  • LegendNoncontagious Linen
  • Package ConfigurationFlat Pack

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Hospital Isolation Bags
Color-coded bags provide a clear method of managing the disposal of biohazardous hospital waste. Imprinted in English and Spanish with the universal biohazard symbol, these bags easily identify contents: Infectious Waste (red), Infectious Linen (yellow), and Noncontagious Linen (blue and green). Packaged in flat packs.
Linear Low-Density Polyethylene (LLDPE)
Top-quality resins add film strength for superior puncture and tear resistance.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.