Skip Content

Toilet Paper Holder,Triple Post close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toilet Paper Holder, Triple Post

Price $33.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P914
  • Mfr. Model # 3P914
  • UNSPSC # 47131701
  • Catalog Page # 1795
  • Shipping Weight 1.59 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToilet Paper Holder
  • Holder StyleTriple Post
  • FinishPolished Chrome
  • ColorChrome
  • Roll Capacity(2) Rolls
  • Height4-1/4"
  • Width10-1/2"
  • Depth2-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Chrome-plated dispenser holds 4 1⁄2"-wide roll of tissue up to 5" in dia. Is surface-mount with a concealed push-button hinge release.

Alternate Products

Alternate Search Terms


Rated 2.7 out of 5 by 3reviewers.
Rated 2 out of 5 by The specs on the dispenser does not inform the customer that this device only works for toilet paper that is 4.5 inches wide. Most toilet paper is switching over to 4 inches. We now have to buy 4.5 inch wide toilet paper, which is more expensive than 4 inch toilet paper. August 20, 2014
Rated 5 out of 5 by I'm surprised at the negative review this product got. We've had 8 installed for 5 months in a rough factory environment that gets 24/7 use. As one questioner asked, they don't work with cheap toilet paper. The cheap toilet paper on shorter rolls will fall through the holder, but the good TP works perfectly. We did have one that was broken maliciously, but the others have been great, much sturdier and easier to change than other holders. We did install them upside down from what the directions suggested, putting the button on the bottom where it was less visible, and less likely to be played with. April 17, 2014
Rated 1 out of 5 by the flat piece that the button works bend's and u have to fix a lot.bad flaw. October 8, 2012
  • 2015-04-18T19:45:43.276-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_3, tr_3
  • loc_en_US, sid_3P914, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I had to make wooden dowels for each holder to keep the paper from falling through the opening. Even tried a "Scotts" brand of paper but had the same problem.
1 year ago
by
Read all my Q&A
 
Please wait while more information about jimhe is loaded.
Additional information about jimhe could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit will only hold a 4 ½ x 4 ½ tissues. If you tissue is only 4 x 4 it will not hold it.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:37:45.518-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P914, prod, sort_default
1 of 1
  • 2015-04-18T19:37:45.520-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3P914, prod, sort_default
1 of 1