Skip Content

 
High Density Polyethylene Trash Can Liner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Density Polyethylene Trash Can Liner

TOUGH GUY


Technical Specs

  • ItemTrash Can Liner 
  • ColorClear 
  • MaterialHigh Density Polyethylene 
  • Package ConfigurationCoreless Roll 
  • Bags per Roll/Pack25 
BrandTOUGH GUY 
Capacity
Please Select
Max. Load
Please Select
Thickness
Please Select
Length
Please Select
Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Capacity
Max. Load
Thickness
Length
Width
Availability
Price
Qty
4KN40
40 to 45 gal.
75 lb.
16 micron
48"
40"

$105.40 / pkg. of 250

Coreless Rll Trsh Bag,40 to 45Gal.,PK250
Catalog Page #  1844 

Price: $105.40 / pkg. of 250

Technical Specs

  • ItemTrash Can Liner
  • Capacity40 to 45 gal.
  • ColorClear
  • MaterialHigh Density Polyethylene
  • Max. Load75 lb.
  • Thickness16 micron
  • Length48"
  • Width40"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25
5XL48
44 gal.
55 lb.
14 micron
46"
37"

$85.95 / pkg. of 250

Coreless Roll Liner,44 Gal.,Clr,PK250
Catalog Page #  1844 

Price: $85.95 / pkg. of 250

Technical Specs

  • ItemTrash Can Liner
  • Capacity44 gal.
  • ColorClear
  • MaterialHigh Density Polyethylene
  • Max. Load55 lb.
  • Thickness14 micron
  • Length46"
  • Width37"
  • Package ConfigurationCoreless Roll
  • Bags per Roll/Pack25