Skip Content

 
High Density Foam Block Push Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Density Foam Block Push Broom

TOUGH GUY


Technical Specs

  • ItemPush Broom 
  • Block MaterialFoam 
Bristle Material
Please Select
Broom Type
Please Select
Block Size
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Broom Type
Block Size
Availability
Price
Qty
3U766
Green Flagged Synthetic
Fine-Sweeping Floor Brush
18"

$26.50 / each

Push Broom,Green Synthetic,Floor Brush
Catalog Page #  1821 

Price: $26.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialGreen Flagged Synthetic
  • Broom TypeFine-Sweeping Floor Brush
  • Block MaterialFoam
  • Block Size18"
3H388
Green Flagged Synthetic
Fine-Sweeping Floor Brush
24"

$31.85 / each

Push Brm,Grn Synthetic,Fine-Sweeping
Catalog Page #  1821 

Price: $31.85 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialGreen Flagged Synthetic
  • Broom TypeFine-Sweeping Floor Brush
  • Block MaterialFoam
  • Block Size24"
1A846
Maroon Synthetic
Garage
18"

$28.00 / each

Push Broom,Maroon Synthetic,Garage
Catalog Page #  1823 

Price: $28.00 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialMaroon Synthetic
  • Broom TypeGarage
  • Block MaterialFoam
  • Block Size18"
1A847
Maroon Synthetic
Garage
24"

$34.05 / each

Push Broom,Maroon Synthetic,Garage
Catalog Page #  1823 

Price: $34.05 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialMaroon Synthetic
  • Broom TypeGarage
  • Block MaterialFoam
  • Block Size24"
1A840
Yellow Synthetic
General-Purpose Floor Brush
18"

$25.30 / each

Push Broom,Ylw Synthetic,Gnrl-Purpose
Catalog Page #  1821 

Price: $25.30 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialYellow Synthetic
  • Broom TypeGeneral-Purpose Floor Brush
  • Block MaterialFoam
  • Block Size18"
1A841
Yellow Synthetic
General-Purpose Floor Brush
24"

$31.55 / each

Push Broom,Ylw Synthetic,Gnrl-Purpose
Catalog Page #  1821 

Price: $31.55 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialYellow Synthetic
  • Broom TypeGeneral-Purpose Floor Brush
  • Block MaterialFoam
  • Block Size24"