Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hands-Free Sensored Trash Can


Technical Specs

  • ItemHands-Free Sensored Trash Can 
Shape
Please Select
Capacity
Please Select
Color
Please Select
Height
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Shape
Capacity
Color
Height
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
4PGV3
Oval
13 gal.
Stainless Steel
28-3/8"
33-1/2"

$197.25 / each

Enter location to check availability
13 gal. Oval Stainless Steel Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $197.25 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeOval
  • Capacity13 gal.
  • ColorStainless Steel
  • Height28-3/8"
  • Diameter33-1/2"
4PGV2
Oval
21 gal.
Stainless Steel
28-3/4"
36-1/2"

$326.25 / each

Enter location to check availability
21 gal. Oval Stainless Steel Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $326.25 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeOval
  • Capacity21 gal.
  • ColorStainless Steel
  • Height28-3/4"
  • Diameter36-1/2"
4PGV5
Oval
3 gal.
Stainless Steel
15-1/8"
24"

$117.65 / each

Enter location to check availability
3 gal. Oval Stainless Steel Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $117.65 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeOval
  • Capacity3 gal.
  • ColorStainless Steel
  • Height15-1/8"
  • Diameter24"
4PGV4
Oval
8 gal.
Stainless Steel
21-3/8"
31-1/2"

$164.50 / each

Enter location to check availability
8 gal. Oval Stainless Steel Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $164.50 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeOval
  • Capacity8 gal.
  • ColorStainless Steel
  • Height21-3/8"
  • Diameter31-1/2"
4PGV7
Rectangular
5 gal.
White
19-7/8"

$74.90 / each

Enter location to check availability
5 gal. Rectangular White Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $74.90 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeRectangular
  • Capacity5 gal.
  • ColorWhite
  • Height19-7/8"
4PGV6
Rectangular
8.5 gal.
White
25-1/8"

$141.00 / each

Enter location to check availability
8.5 gal. Rectangular White Hands-Free Sensored Trash Can
Catalog Page #  1869 

Price $141.00 / each

Technical Specs

  • ItemHands-Free Sensored Trash Can
  • ShapeRectangular
  • Capacity8.5 gal.
  • ColorWhite
  • Height25-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More