Skip Content

 
Hand Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Pad

TM

Technical Specs

  • Material Recycled Polyester 
Item
Please Select
Length
Please Select
Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Item
Length
Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6RJN7
Hand Pad
9"
6"
Black

$57.50 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $57.50 / pkg. of 60

Technical Specs

  • Item Hand Pad
  • Length 9"
  • Width 6"
  • Material Recycled Polyester
  • Color Black
6RJN8
Hand Pad
9"
6"
Dark Green

$58.40 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $58.40 / pkg. of 60

Technical Specs

  • Item Hand Pad
  • Length 9"
  • Width 6"
  • Material Recycled Polyester
  • Color Dark Green
6RJN5
Hand Pad
9"
6"
Green

$48.65 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $48.65 / pkg. of 60

Technical Specs

  • Item Hand Pad
  • Length 9"
  • Width 6"
  • Material Recycled Polyester
  • Color Green
6RJN6
Hand Pad
9"
6"
White

$41.75 / pkg. of 60

Enter location to check availability
Catalog Page #  NA

Price $41.75 / pkg. of 60

Technical Specs

  • Item Hand Pad
  • Length 9"
  • Width 6"
  • Material Recycled Polyester
  • Color White
6RJP0
Utility Cleaning Pad
10"
4-1/2"
Burgundy

$41.95 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $41.95 / pkg. of 24

Technical Specs

  • Item Utility Cleaning Pad
  • Length 10"
  • Width 4-1/2"
  • Material Recycled Polyester
  • Color Burgundy
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More