Skip Content

 
Hand Held Scrub Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Held Scrub Brush


Technical Specs

  • ItemHand Held Scrub Brush 
  • Block MaterialWood 
Block Size
Please Select
Trim Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Size
Trim Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1DU76
8"
2-1/2"

$14.33 / each

Hnd Hld Scrb Brsh,8 In Blck,2-1/2 In Trm
Catalog Page #  1856 

Price $14.33 / each

Technical Specs

  • ItemHand Held Scrub Brush
  • Block Size8"
  • Trim Length2-1/2"
  • Block MaterialWood
2PYV9
9"
1-1/8"

$7.36 / each

Hnd Hld Scrb Brsh,9 In Blck,1-1/8 In Trm
Catalog Page #  1856 

Price $7.36 / each

Technical Specs

  • ItemHand Held Scrub Brush
  • Block Size9"
  • Trim Length1-1/8"
  • Block MaterialWood