Skip Content

 
Hand Held Dust Pan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hand Held Dust Pan

TOUGH GUY


Technical Specs

  • ItemHand Held Dust Pan 
Color
Please Select
Material
Please Select
Overall Length
Please Select
Overall Width
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Overall Length
Overall Width
Availability
Price
Qty
5W639
Black
Metal
12"
12"

$10.66 / each

Hand Held Dust Pan,Metal,12 In. W,Black
Catalog Page #  1826 

Price: $10.66 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlack
  • MaterialMetal
  • Overall Length12"
  • Overall Width12"
1CH74
Black
Metal
16"
16"

$15.55 / each

Hand Held Dust Pan,Metal,16 In. W,Black
Catalog Page #  1826 

Price: $15.55 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlack
  • MaterialMetal
  • Overall Length16"
  • Overall Width16"
1VAJ7
Black
Plastic
12"
12"

$8.49 / each

Hand Held Dust Pan,Plastic,12 In W,Black
Catalog Page #  1826 

Price: $8.49 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlack
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"
1VAK1
Black
Plastic
16"
16"

$10.59 / each

Hand Held Dust Pan,Plastic,16 In W,Black
Catalog Page #  1826 

Price: $10.59 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlack
  • MaterialPlastic
  • Overall Length16"
  • Overall Width16"
2VEY3
Blue
Plastic
12"
12"

$9.43 / each

Hand Held Dust Pan,Plastic,12 In. W,Blue
Catalog Page #  1826 

Price: $9.43 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorBlue
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"
2VEY5
Green
Plastic
12"
12"

$9.70 / each

Hand Held Dust Pan,Plastic,12 In W,Green
Catalog Page #  1826 

Price: $9.70 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorGreen
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"
2VEY1
Red
Plastic
12"
12"

$9.17 / each

Hand Held Dust Pan,Plastic,12 In. W,Red
Catalog Page #  1826 

Price: $9.17 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorRed
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"
4YRE7
Silver
Aluminum
17"
17"

$24.94 / each

Hand Held Dust Pan,Almnm,17 In. W,Silver
Catalog Page #  1826 

Price: $24.94 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorSilver
  • MaterialAluminum
  • Overall Length17"
  • Overall Width17"
2VEY2
White
Plastic
12"
12"

$9.70 / each

Hand Held Dust Pan,Plastic,12 In W,White
Catalog Page #  1826 

Price: $9.70 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorWhite
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"
2VEY4
Yellow
Plastic
12"
12"

$9.43 / each

Hand Held Dust Pan,Plastic,12 In. W,Ylw
Catalog Page #  1826 

Price: $9.43 / each

Technical Specs

  • ItemHand Held Dust Pan
  • ColorYellow
  • MaterialPlastic
  • Overall Length12"
  • Overall Width12"