Skip Content

Grease Trap Treatment, 2 lb. Bag, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Grease Trap Treatment, 2 lb. Bag, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2RYP7
  • Mfr. Model # 2RYP7
  • UNSPSC # 47131821
  • Catalog Page # 1632
  • Shipping Weight 2.04 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Solid Grease Trap Treatment
Cylindrical-shaped solid dissolves slowly to release fat and food digesting bacteria. Hang in grease trap or large drain line.
Grease Trap Treatments

View More

Technical Specs

  • Item Grease Trap Treatment
  • Size 2 lb.
  • Container Type Bag
  • For Use On Grease Traps, Drains, Pipes
  • Recommended Dilution Ready To Use
  • Case Quantity 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How do you use it? Is it effective?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Bobbyf is loaded.
Additional information about Bobbyf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Highly concentrated
product hangs in grease
trap to degrade grease WILL LAST 45-60 DAYS DEPENDING ON VOLUME
Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:55:26.278-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYP7, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:26.280-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RYP7, prod, sort_default
1 of 1