Skip Content

Access Door,FireRatedUninsulated,16x16In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Access Door, FireRatedUninsulated, 16x16In

Price $251.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16M217
  • Mfr. Model # 16M217
  • UNSPSC # 30171505
  • Catalog Page # 1801
  • Shipping Weight 12.2 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFire Rated Access Door
  • Flush Mount/Recessed MountFlush Mount
  • Insulated / UninsulatedUninsulated
  • Material16 ga. Cold Rolled Steel
  • Access Door InstallationWall
  • Door Height16"
  • Door Width16"
  • Rough Opening Height16-1/4"
  • Rough Opening Width16-1/4"
  • Closure TypeSelf-Latching Tool Key and Ring Operated Slam Latch
  • Hinge TypePiano
  • Mounting Hole Size8 Holes Diameter 1/4''
  • FinishWhite Powder Coat Primer
  • FeaturesUse for Vertical Fire-Rated Surfaces Where Temperature Rise Protection Is Not Required. Fire Rating of 1-1/2 hr. B-Label for 2-hr. Rated Walls.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Access Doors
Conceal wall openings with a secure cover that can be finished to match wall color.
Fire-Rated, Uninsulated, Standard
Use for vertical fire-rated surfaces where temperature rise protection is not required; wall-installation only. Self-latching tool key or ring-operated latch. Features automatic panel closer and inside panel release. Fire rating of 1-1/2 hr. B-Label for 2-hr. rated walls.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
i am looking for 1hr and 90 minute fire rated access panels
1 year ago
by
Read all my Q&A
 
Please wait while more information about quinny is loaded.
Additional information about quinny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the fire rating is 2 hour fire barrier, rating 1 1/2 hours access/door frame assembly(uninsulated) for installation in veritical wall assemblies. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 146370 is loaded.
Additional information about 146370 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Each side of the frame is one inch. So, item 16M217 would have a total frame size of 18"x18". Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about JJWWS is loaded.
Additional information about JJWWS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: these are not self closing doors. There is no knob on the door.
Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:49:31.660-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16M217, prod, sort_default
1 of 1
  • 2015-07-05T20:49:31.662-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16M217, prod, sort_default
1 of 1