Skip Content

 
Flow Thru Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flow Thru Handle


Technical Specs

  • ItemFlow Thru Handle 
  • MaterialAluminum 
  • Length36 to 62" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
2ZPA4
Red w/Black Grip

$13.00 / each

Enter location to check availability
Flw Thru Hndl,AL,Red/Black,36 to 62 In L
Catalog Page #  1307 

Clearance Price $13.00 / each

Price $46.45 / each

Technical Specs

  • ItemFlow Thru Handle
  • MaterialAluminum
  • Length36 to 62"
  • ColorRed w/Black Grip
2ZPA3
Silver w/Black Grip

$24.49 / each

Enter location to check availability
Flw Thru Hndl,AL,Slvr Black,36 to 62 InL
Catalog Page #  1307 

Price $24.49 / each

Technical Specs

  • ItemFlow Thru Handle
  • MaterialAluminum
  • Length36 to 62"
  • ColorSilver w/Black Grip
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More