Skip Content

 
Floor Sweep with Squeegee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Sweep with Squeegee


Technical Specs

  • ItemPush Broom 
  • Bristle MaterialPlastic 
  • Broom TypeFloor Sweep with Squeegee 
  • Block MaterialPlastic 
  • Overall Length64" 
Block Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1YTH3
18"

$67.65 / each

Floor Sweep with Squeegee,18 In,Blue
Catalog Page #  1852 

Price $67.65 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPlastic
  • Broom TypeFloor Sweep with Squeegee
  • Block MaterialPlastic
  • Block Size18"
  • Overall Length64"
1YTH4
24"

$72.10 / each

Floor Sweep with Squeegee,24 In,Blue
Catalog Page #  1852 

Price $72.10 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPlastic
  • Broom TypeFloor Sweep with Squeegee
  • Block MaterialPlastic
  • Block Size24"
  • Overall Length64"