Skip Content

1 gal., Floor Stripper Recommended Dilution 1:4 to 1:6, 1, EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

1 gal., Floor Stripper Recommended Dilution 1:4 to 1:6, 1, EA

Price: NA

Item no longer available


  • Item # 5RVU3
  • Mfr. Model # 5RVU3
  • UNSPSC # 47131801
  • Catalog Page # 1832
  • Shipping Weight 8.68 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Stripper
  • Size1 gal.
  • Container TypeJug
  • Recommended Dilution1:4 to 1:6
  • RTU Yield per Container4 to 6 gal.
  • StandardsDfE
  • Green Environmental AttributeMade From Rapidly Renewable Resource
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPA Design for The Environment Recognized.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

Details

Saves up to half the time and labor of ordinary strippers. No machine, stripping pads, neutralizers, or multiple rinses needed. Powerful stripper quickly bites through layers of floor finish, decreasing downtime and labor costs. Low-odor formulas reduce the odors associated with floor stripping. Environmentally responsible, highly concentrated stripper dissolves multiple coats of finish.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.