Skip Content

20" Black Sanding Pad, 150 Grit, Screen, Package Quantity 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

20" Black Sanding Pad, 150 Grit, Screen, Package Quantity 10

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1YNP2
  • Mfr. Model # 1YNP2
  • UNSPSC # 47121608
  • Catalog Page # N/A
  • Shipping Weight 2.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sandscreens
Silicon carbon coated screens provide thorough, continuous contact with floor surface. Open web construction picks up dirt easily and permits fast cleaning under running water. Pads are usable on both sides with equal effectiveness. Supplied with a center hole punch-out plug.

View More

Technical Specs

  • Item Sanding Pad, 150 Grit
  • Color Black
  • Size 20"
  • Machine Size 20"
  • Material Screen
  • For Use With Propane Floor Machine
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.