Skip Content

Floor Finish,5 gal.,Low,20 to 30 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Finish, 5 gal., Low, 20 to 30 min.

Price $98.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CYG2
  • Mfr. Model # 2CYG2
  • NSN # 7930-01-363-6552
  • UNSPSC # 47131802
  • Catalog Page # 1831
  • Shipping Weight 45.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Finish
  • Size5 gal.
  • Solids Content0.165
  • Coverage per Gallon2000 sq. ft.
  • Required Brush Speed175 to 1500 rpm
  • Maintenance FrequencyLow
  • Dry Time20 to 30 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Provides brilliant long-term gloss and stands up to heavy traffic conditions. Durable finish is easily repaired with spray buffing or burnishing.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to add a shine to some older hardwood floors, would this product work?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about JanZan is loaded.
Additional information about JanZan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These floor finishes are not designed for hardwood floors. You may get shine from using it on wood, but the stripping process requires too much water that can damage the floor. Wood floor coatings are only recommended for this application.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about DAN - O is loaded.
Additional information about DAN - O could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:00:35.097-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CYG2, prod, sort_default
1 of 1
  • 2015-08-28T20:00:35.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CYG2, prod, sort_default
1 of 1