Skip Content

 
Floor Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Cleaner

TM
Item
Please Select
Form
Please Select
Size
Please Select
Recommended Dilution
Please Select
RTU Yield per Container
Please Select
Fragrance
Please Select
Container Type
Please Select
Coverage per Gallon
Please Select
Green Environmental Attribute
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Item
Form
Size
Recommended Dilution
RTU Yield per Container
Fragrance
Container Type
Coverage per Gallon
Green Environmental Attribute
Price
Qty
Please use Qty box to add item(s) to cart.
116445
All Surface Cleaner
Liquid
2.5 gal.
1:128
322 gal.
Fresh
Bottle
500 to 600 sq. ft.
Biodegradable

$31.60 / each

Enter location to check availability
Catalog Page #  NA

Price $31.60 / each

Technical Specs

  • Item All Surface Cleaner
  • Form Liquid
  • Size 2.5 gal.
  • Recommended Dilution 1:128
  • RTU Yield per Container 322 gal.
  • Fragrance Fresh
  • Container Type Bottle
  • Coverage per Gallon 500 to 600 sq. ft.
  • Green Environmental Attribute Biodegradable
116440
Floor Cleaner
Liquid
1 gal.
1:16 to 1:64
65 gal.
Potpourri
Bottle
500 to 600 sq. ft.
Biodegradable

$29.50 / each

Enter location to check availability
Catalog Page #  NA

Price $29.50 / each

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:16 to 1:64
  • RTU Yield per Container 65 gal.
  • Fragrance Potpourri
  • Container Type Bottle
  • Coverage per Gallon 500 to 600 sq. ft.
  • Green Environmental Attribute Biodegradable
116178
Floor Cleaner
Liquid
1 gal.
1:256
257 gal.
Odorless
Bottle
400 to 450 sq. ft.

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Price $25.25 / each

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:256
  • RTU Yield per Container 257 gal.
  • Fragrance Odorless
  • Container Type Bottle
  • Coverage per Gallon 400 to 450 sq. ft.
1048430
Floor Cleaner
Liquid
1 gal.
1:4 to 1:64
64 gal.
Pine
Bottle
1200 to 2000 sq. ft.

$6.55 / each

Enter location to check availability
Catalog Page #  NA

Price $6.55 / each

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:4 to 1:64
  • RTU Yield per Container 64 gal.
  • Fragrance Pine
  • Container Type Bottle
  • Coverage per Gallon 1200 to 2000 sq. ft.
1048434
Floor Cleaner
Liquid
1 gal.
5 oz./gal.
128 gal.
Unscented
Bottle
2000 to 2500 sq. ft.

$21.15 / each

Enter location to check availability
Catalog Page #  NA

Price $21.15 / each

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 5 oz./gal.
  • RTU Yield per Container 128 gal.
  • Fragrance Unscented
  • Container Type Bottle
  • Coverage per Gallon 2000 to 2500 sq. ft.
1048438
Floor Cleaner
Liquid
1 gal.
Ready to Use
512 gal.
Unscented
Bottle
10000 sq. ft.

$16.07 / each

Enter location to check availability
Catalog Page #  NA

Price $16.07 / each

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 512 gal.
  • Fragrance Unscented
  • Container Type Bottle
  • Coverage per Gallon 10000 sq. ft.
2CYH4
Floor Cleaner
1 gal.
1:32 to 1:128
Jug

$10.46 / each

Enter location to check availability
Catalog Page #  1641 

Price $10.46 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:32 to 1:128
  • Container Type Jug
5DJC7
Floor Cleaner
40 lb.
1 oz./gal. 12.0 to 12.5
Mild Pine
Drum

$161.98 / each

Enter location to check availability
Catalog Page #  1641 

Clearance Price $161.98 / each

Price $175.75 / each

Technical Specs

  • Item Floor Cleaner
  • Size 40 lb.
  • Recommended Dilution 1 oz./gal. 12.0 to 12.5
  • Fragrance Mild Pine
  • Container Type Drum
2CYH5
Floor Cleaner
5 gal.
1:32 to 1:128
Carton

$39.20 / each

Enter location to check availability
Catalog Page #  1641 

Price $39.20 / each

Technical Specs

  • Item Floor Cleaner
  • Size 5 gal.
  • Recommended Dilution 1:32 to 1:128
  • Container Type Carton
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms