Skip Content

Floor Cleaner,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Cleaner, 5 gal.

Price $52.25 / each

Please sign in or register to access lists

Go

Ship to: 23450 (Change)

Go

Invalid Zip Code


NORFOLK branch 552

  • Item # 2CYH5
  • Mfr. Model # 2CYH5
  • NSN # 6840-99-000-8174
  • UNSPSC # 47131801
  • Catalog Page # 1830
  • Shipping Weight 44.24 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Cleaner
  • Size5 gal.
  • Recommended Dilution1:32 to 1:128
  • Container TypeCarton
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Low-foaming formula cleans floors without dulling the gloss and is safe for daily use. Leaves no residue and requires no rinsing. For use in auto scrubbers or apply with mop.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.