Skip Content

 
Floor BrushTrim Length 3 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor BrushTrim Length 3 In.


Technical Specs

  • ItemFloor Brush 
  • Bristle MaterialRecycled PET 
  • Block Size24" 
  • Overall Length24" 
Block Material
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Block Material
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6YTC6
Foam

$24.75 / each

Floor Brush, 24 In, Maroon
Catalog Page #  1853 

Price $24.75 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialFoam
  • Block Size24"
  • Overall Length24"
6YTC5
Foam

$24.75 / each

Floor Brush, 24 In, Blue
Catalog Page #  1853 

Price $24.75 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialFoam
  • Block Size24"
  • Overall Length24"
6YTC4
Foam

$26.35 / each

Floor Brush, 24 In, Gray
Catalog Page #  1853 

Price $26.35 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialFoam
  • Block Size24"
  • Overall Length24"
6YTC7
Wood

$27.05 / each

Floor Brush, 24 In, Gray
Catalog Page #  1853 

Price $27.05 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialWood
  • Block Size24"
  • Overall Length24"
6YTC8
Wood

$24.72 / each

Floor Brush, 24 In, Blue
Catalog Page #  1853 

Price $24.72 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialWood
  • Block Size24"
  • Overall Length24"
6YTC9
Wood

$24.73 / each

Floor Brush, 24 In, Maroon
Catalog Page #  1853 

Price $24.73 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialRecycled PET
  • Block MaterialWood
  • Block Size24"
  • Overall Length24"