Skip Content

 
Floor Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Brush


Item
Please Select
Bristle Material
Please Select
Broom Type
Please Select
Block Material
Please Select
Block Size
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Item
Bristle Material
Broom Type
Block Material
Block Size
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
1DU84
Floor Brush
14"

$21.89 / each

Enter location to check availability
Floor Brush,14 In
Catalog Page #  1854 

Price $21.89 / each

Technical Specs

  • ItemFloor Brush
  • Block Size14"
1A842
Floor Brush
Black Tampico
General Purpose
Hardwood
18"

$32.10 / each

Enter location to check availability
Floor Brush,18 In
Catalog Page #  1851 

Price $32.10 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialBlack Tampico
  • Broom TypeGeneral Purpose
  • Block MaterialHardwood
  • Block Size18"
1DU75
Floor Brush
Tampico
Medium Sweeping
Hardwood
12"

$20.00 / each

Enter location to check availability
Floor Brush,12 In
Catalog Page #  1851 

Price $20.00 / each

Technical Specs

  • ItemFloor Brush
  • Bristle MaterialTampico
  • Broom TypeMedium Sweeping
  • Block MaterialHardwood
  • Block Size12"
12L008
Push Broom
Poly
Steel
17"
3-1/4"

$20.35 / each

Enter location to check availability
Push Brooml,Poly,Steel Block
Catalog Page #  NA

Price $20.35 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size17"
  • Overall Length3-1/4"
12L009
Push Broom
Poly
Steel
24"
3-1/4"

$24.24 / each

Enter location to check availability
Push Broom,Poly,Steel Block
Catalog Page #  NA

Price $24.24 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size24"
  • Overall Length3-1/4"
12L011
Push Broom
Poly
Steel
30"
3-1/4"

$44.45 / each

Enter location to check availability
Push Brooml,Poly,Steel Block
Catalog Page #  NA

Price $44.45 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size30"
  • Overall Length3-1/4"
12L012
Push Broom
Poly
Steel
30"
3-1/4"

$44.10 / each

Enter location to check availability
Push Broom,Poly,Steel Block
Catalog Page #  NA

Price $44.10 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size30"
  • Overall Length3-1/4"
12L010
Push Broom
Poly
Steel
30"
3-1/4"

$44.45 / each

Enter location to check availability
Push Brooml,Poly,Steel Block
Catalog Page #  NA

Price $44.45 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPoly
  • Block MaterialSteel
  • Block Size30"
  • Overall Length3-1/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More