Skip Content

 
Floor Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floor Broom


Technical Specs

  • ItemPush Broom 
  • Broom TypeSmooth Surface 
  • Block MaterialLacquered Hardwood 
Bristle Material
Please Select
Block Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Bristle Material
Block Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4KNA1
25% Horse Hair, 75% Polypropylene
24"

$48.15 / each

Push Broom,Poly/Horse Hair,Smooth Surfac
Catalog Page #  NA

Price $48.15 / each

Technical Specs

  • ItemPush Broom
  • Bristle Material25% Horse Hair, 75% Polypropylene
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size24"
4KMZ9
Horse Hair
18"

Delivery date unavailable

$39.45 / each

Push Broom,Horse Hair,Smooth Surface
Catalog Page #  NA

Price $39.45 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialHorse Hair
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size18"
4KNA3
Horse Hair
24"

$31.75 / each

Push Broom,Horse Hair,Smooth Surface
Catalog Page #  1851 

Price $31.75 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialHorse Hair
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size24"
4KNA4
Polystyrene
18"

$25.50 / each

Push Broom,Polystyrene,Smooth Surface
Catalog Page #  1851 

Price $25.50 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolystyrene
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size18"
4KNA5
Polystyrene
24"

$27.20 / each

Push Broom,Polystyrene,Smooth Surface
Catalog Page #  1851 

Price $27.20 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialPolystyrene
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size24"
4KNA6
Tampico
14"

$17.57 / each

Push Broom,Tampico,Smooth Surface
Catalog Page #  1851 

Price $17.57 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialTampico
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size14"
4KNA2
Tampico
16"

$20.21 / each

Push Broom,Tampico,Smooth Surface
Catalog Page #  1851 

Price $20.21 / each

Technical Specs

  • ItemPush Broom
  • Bristle MaterialTampico
  • Broom TypeSmooth Surface
  • Block MaterialLacquered Hardwood
  • Block Size16"