Skip Content

 
Fiberglass Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fiberglass Mop Handle


Technical Specs

  • Item Mop Handle 
  • Handle Material Fiberglass 
Connection Type
Please Select
Handle Length
Please Select
Handle Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Connection Type
Handle Length
Handle Color
Price
Qty
Please use Qty box to add item(s) to cart.
1TZA8
Janitor Wing Nut
60"
Orange

$21.83 / each

Enter location to check availability
Catalog Page #  1650 

Price $21.83 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Janitor Wing Nut
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Orange
1TYZ4
Jaw
60"
Blue

$28.85 / each

Enter location to check availability
Catalog Page #  1650 

Price $28.85 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Blue
1TYZ3
Jaw
60"
Gray

$28.85 / each

Enter location to check availability
Catalog Page #  1650 

Price $28.85 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Gray
1TYZ5
Jaw
60"
Green

$28.85 / each

Enter location to check availability
Catalog Page #  1650 

Price $28.85 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Green
1TZA5
Jaw
60"
Red

$27.95 / each

Enter location to check availability
Catalog Page #  1650 

Price $27.95 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Red
22F183
Jaws
54"
Yellow/Black

$44.25 / each

Enter location to check availability
Catalog Page #  NA

Price $44.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaws
  • Handle Length 54"
  • Handle Material Fiberglass
  • Handle Color Yellow/Black
22F184
Jaws
54"
Yellow/Yellow

$44.25 / each

Enter location to check availability
Catalog Page #  NA

Price $44.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Jaws
  • Handle Length 54"
  • Handle Material Fiberglass
  • Handle Color Yellow/Yellow
1TYZ6
Plastic Jaw
60"
Red

$28.85 / each

Enter location to check availability
Catalog Page #  1650 

Price $28.85 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Plastic Jaw
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Red
30LU86
Quick Change
62"
Yellow

$24.30 / each

Enter location to check availability
Catalog Page #  1650 

Price $24.30 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Change
  • Handle Length 62"
  • Handle Material Fiberglass
  • Handle Color Yellow
1TZA3
Side Gate
60"
Blue

$27.95 / each

Enter location to check availability
Catalog Page #  1650 

Price $27.95 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Blue
1TZA2
Side Gate
60"
Gray

$27.95 / each

Enter location to check availability
Catalog Page #  1650 

Price $27.95 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Gray
1TZA4
Side Gate
60"
Green

$27.95 / each

Enter location to check availability
Catalog Page #  1650 

Price $27.95 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 60"
  • Handle Material Fiberglass
  • Handle Color Green
1NFF3
T Bar Head
63"
Yellow

$38.40 / each

Enter location to check availability
Catalog Page #  1650 

Price $38.40 / each

Technical Specs

  • Item Mop Handle
  • Connection Type T Bar Head
  • Handle Length 63"
  • Handle Material Fiberglass
  • Handle Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms