Skip Content

 
Dustpan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dustpan

TM

Technical Specs

  • Item Dustpan 
  • Overall Width 12" 
Color
Please Select
Material
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
48L078
Black Gloss
Steel
32-1/2"

$401.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $401.50 / pkg. of 6

Technical Specs

  • Item Dustpan
  • Color Black Gloss
  • Material Steel
  • Overall Length 32-1/2"
  • Overall Width 12"
48L077
Brass
Steel
31"

$194.50 / each

Enter location to check availability
Catalog Page #  NA

Price $194.50 / each

Technical Specs

  • Item Dustpan
  • Color Brass
  • Material Steel
  • Overall Length 31"
  • Overall Width 12"
48L076
Stainless Steel
Stainless Steel
31"

$113.70 / each

Enter location to check availability
Catalog Page #  NA

Price $113.70 / each

Technical Specs

  • Item Dustpan
  • Color Stainless Steel
  • Material Stainless Steel
  • Overall Length 31"
  • Overall Width 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More