Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duster


Item
Please Select
Head Material
Please Select
Handle Material
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Product #
Mfr.
Model #
Item
Head Material
Handle Material
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1MYG1
Duster
Feather
Wood
14"

$10.70 / each

Enter location to check availability
Catalog Page #  1659 

Price $10.70 / each

Technical Specs

  • Item Duster
  • Head Material Feather
  • Handle Material Wood
  • Length 14"
1MYG3
Duster
Feather
Wood
14"

$20.26 / each

Enter location to check availability
Catalog Page #  1659 

Price $20.26 / each

Technical Specs

  • Item Duster
  • Head Material Feather
  • Handle Material Wood
  • Length 14"
1MYG5
Duster
Feather
Wood
21"

$28.85 / each

Enter location to check availability
Catalog Page #  1659 

Price $28.85 / each

Technical Specs

  • Item Duster
  • Head Material Feather
  • Handle Material Wood
  • Length 21"
1MYG7
Duster
Feather
Wood
30"

$29.75 / each

Enter location to check availability
Catalog Page #  1659 

Price $29.75 / each

Technical Specs

  • Item Duster
  • Head Material Feather
  • Handle Material Wood
  • Length 30"
1MYG9
Duster
Lambswool
Plastic
25"

$11.26 / each

Enter location to check availability
Catalog Page #  1659 

Price $11.26 / each

Technical Specs

  • Item Duster
  • Head Material Lambswool
  • Handle Material Plastic
  • Length 25"
6PVX8
Duster
Microfiber
Plastic
23"

$15.55 / each

Enter location to check availability
Catalog Page #  NA

Price $15.55 / each

Technical Specs

  • Item Duster
  • Head Material Microfiber
  • Handle Material Plastic
  • Length 23"
280381
Duster
Microfiber
26"

$25.85 / each

Enter location to check availability
Catalog Page #  NA

Price $25.85 / each

Technical Specs

  • Item Duster
  • Head Material Microfiber
  • Length 26"
6DMY3
Duster
Poly Wool
Plastic
23-1/2"

$10.29 / each

Enter location to check availability
Catalog Page #  1659 

Price $10.29 / each

Technical Specs

  • Item Duster
  • Head Material Poly Wool
  • Handle Material Plastic
  • Length 23-1/2"
12L035
Duster
Polyester
Plastic
14"

$30.30 / each

Enter location to check availability
Catalog Page #  NA

Price $30.30 / each

Technical Specs

  • Item Duster
  • Head Material Polyester
  • Handle Material Plastic
  • Length 14"
12L036
Duster
Polyester
Plastic
14"

$30.85 / each

Enter location to check availability
Catalog Page #  NA

Price $30.85 / each

Technical Specs

  • Item Duster
  • Head Material Polyester
  • Handle Material Plastic
  • Length 14"
12L037
Duster
Polyester
Plastic
14"

$30.30 / each

Enter location to check availability
Catalog Page #  NA

Price $30.30 / each

Technical Specs

  • Item Duster
  • Head Material Polyester
  • Handle Material Plastic
  • Length 14"
1MYH2
Extendable Duster
Lambswool
Plastic
30" to 47"

$16.41 / each

Enter location to check availability
Catalog Page #  1659 

Price $16.41 / each

Technical Specs

  • Item Extendable Duster
  • Head Material Lambswool
  • Handle Material Plastic
  • Length 30" to 47"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More