Skip Content

 
Duster Mitt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duster Mitt


Technical Specs

  • Item Duster Mitt 
Material
Please Select
Color
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
1MYF2
White
10-1/2"
8"

$9.86 / each

Enter location to check availability
Catalog Page #  1659 

Price $9.86 / each

Technical Specs

  • Item Duster Mitt
  • Color White
  • Length 10-1/2"
  • Width 8"
1TTY1
Microfiber
Blue
9-1/2"
5"

$11.32 / each

Enter location to check availability
Catalog Page #  1659 

Price $11.32 / each

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Blue
  • Length 9-1/2"
  • Width 5"
1TTX9
Microfiber
Green
9-1/2"
5"

$9.66 / each

Enter location to check availability
Catalog Page #  1659 

Price $9.66 / each

Technical Specs

  • Item Duster Mitt
  • Material Microfiber
  • Color Green
  • Length 9-1/2"
  • Width 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms