Skip Content

 
Dust Mop Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dust Mop Kit

TM

Technical Specs

  • Launderable Yes 
Material
Please Select
Length
Please Select
Handle Material
Please Select
Handle Length
Please Select
End Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Length
Handle Material
Handle Length
End Type
Price
Qty
Please use Qty box to add item(s) to cart.
1TZB6
Cotton
24"
Wood
60"
Cut End

$64.00 / each

Enter location to check availability
Catalog Page #  1658 

Price $64.00 / each

Technical Specs

  • Material Cotton
  • Length 24"
  • Launderable Yes
  • Handle Material Wood
  • Handle Length 60"
  • End Type Cut End
1TZB7
Cotton
36"
Wood
60"
Cut End

$69.95 / each

Enter location to check availability
Catalog Page #  1658 

Price $69.95 / each

Technical Specs

  • Material Cotton
  • Length 36"
  • Launderable Yes
  • Handle Material Wood
  • Handle Length 60"
  • End Type Cut End
1NE73
Microfiber
36"
Loop-End

$60.30 / each

Enter location to check availability
Catalog Page #  1657 

Price $60.30 / each

Technical Specs

  • Material Microfiber
  • Length 36"
  • Launderable Yes
  • End Type Loop-End
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms