Skip Content

 
Dual Purpose Broom close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dual Purpose Broom

TOUGH GUY


Technical Specs

  • ItemPush Broom with Handle 
  • Bristle MaterialFlagged Synthetic/Polypropylene Center Fill 
  • Block MaterialHardwood 
  • Overall Length65" 
Block Size
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Block Size
Availability
Price
Qty
82804
24"

$84.40 / each

Push Broom w/ Hndl,Synthetic/PP,65In OAL
Catalog Page #  1853 

Price: $84.40 / each

Technical Specs

  • ItemPush Broom with Handle
  • Bristle MaterialFlagged Synthetic/Polypropylene Center Fill
  • Block MaterialHardwood
  • Block Size24"
  • Overall Length65"
82807
36"

$113.70 / each

Push Broom w/Hndl,Synthetic/PP,65In OAL
Catalog Page #  1853 

Price: $113.70 / each

Technical Specs

  • ItemPush Broom with Handle
  • Bristle MaterialFlagged Synthetic/Polypropylene Center Fill
  • Block MaterialHardwood
  • Block Size36"
  • Overall Length65"