Skip Content

Urinal Drain Maintainer, 1qt. Bottle, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Urinal Drain Maintainer, 1qt. Bottle, 1 EA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5TDF9
  • Mfr. Model # 5TDF9
  • UNSPSC # 47131816
  • Catalog Page # N/A
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use drain treatment to help create more hygienic and odor-free restrooms. Formula contains selected bacteria that degrades urine and utilizes ammonia to help reduce odor and prevent the buildup of salts that form urinal stones. Suitable for both conventional-style flush urinals and waterless urinals with an oil-type barrier. Noncaustic and safe for pipes.

View More

Technical Specs

  • Item Urinal Drain Maintainer
  • Size 1qt.
  • Container Type Bottle
  • For Use On Waterless and Conventional Flush Urinals
  • Fragrance Clean odor
  • Recommended Dilution Ready To Use
  • Contains Enzymes
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.