Skip Content

 
Disposable Wipes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Disposable Wipes


Technical Specs

  • Item Disposable Wipes 
Material
Please Select
Container Type
Please Select
Color
Please Select
Sheet Size
Please Select
Number of Sheets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • TOUGH GUY 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Material
Container Type
Color
Sheet Size
Number of Sheets
Price
Qty
Please use Qty box to add item(s) to cart.
5KDE6
Cotton
Green
11-5/8" x 10-1/10"
5

$8.02 / pkg. of 5

Enter location to check availability
Catalog Page #  1659 

Price $8.02 / pkg. of 5

Technical Specs

  • Item Disposable Wipes
  • Material Cotton
  • Color Green
  • Sheet Size 11-5/8" x 10-1/10"
  • Number of Sheets 5
PL-GIS-39M989
DRC (Double Re-Creped)
Dispenser Box
Blue
9" x 12"
200

$14.24 / each

Enter location to check availability
Catalog Page #  1605 

Price $14.24 / each

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Dispenser Box
  • Color Blue
  • Sheet Size 9" x 12"
  • Number of Sheets 200
39M982
DRC (Double Re-Creped)
Pop Up
White
9" X 15"
200

$13.63 / each

Enter location to check availability
Catalog Page #  1605 

Price $13.63 / each

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Pop Up
  • Color White
  • Sheet Size 9" X 15"
  • Number of Sheets 200
39M981
DRC (Double Re-Creped)
Quarter Fold
White
12" x 12"
90

$53.45 / pkg. of 12

Enter location to check availability
Catalog Page #  1609 

Price $53.45 / pkg. of 12

Technical Specs

  • Item Disposable Wipes
  • Material DRC (Double Re-Creped)
  • Container Type Quarter Fold
  • Color White
  • Sheet Size 12" x 12"
  • Number of Sheets 90
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms