Skip Content

 
Deck Scrub Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Deck Scrub Brush


Technical Specs

  • Item Deck Scrub Brush 
  • Trim Length 2" 
Block Size
Please Select
Block Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Block Size
Block Material
Price
Qty
Please use Qty box to add item(s) to cart.
3H382
10"
Hardwood

$9.99 / each

Enter location to check availability
Catalog Page #  1664 

Price $9.99 / each

Technical Specs

  • Item Deck Scrub Brush
  • Block Size 10"
  • Trim Length 2"
  • Block Material Hardwood
3H381
10"
Hardwood

$10.21 / each

Enter location to check availability
Catalog Page #  1664 

Price $10.21 / each

Technical Specs

  • Item Deck Scrub Brush
  • Block Size 10"
  • Trim Length 2"
  • Block Material Hardwood
4KNC1
10 x 3"
Wood

$4.88 / each

Enter location to check availability
Catalog Page #  1664 

Price $4.88 / each

Technical Specs

  • Item Deck Scrub Brush
  • Block Size 10 x 3"
  • Trim Length 2"
  • Block Material Wood
4KNA9
12 x 3"
Wood

$8.28 / each

Enter location to check availability
Catalog Page #  NA

Price $8.28 / each

Technical Specs

  • Item Deck Scrub Brush
  • Block Size 12 x 3"
  • Trim Length 2"
  • Block Material Wood
4KNA8
12 x 3"
Wood

$6.17 / each

Enter location to check availability
Catalog Page #  1664 

Price $6.17 / each

Technical Specs

  • Item Deck Scrub Brush
  • Block Size 12 x 3"
  • Trim Length 2"
  • Block Material Wood
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More