Skip Content

 
Cut-End Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut-End Wet Mop

TM

Technical Specs

  • Item Cut-End Wet Mop 
  • End Type Cut-End 
Sub-Category
Please Select
Mop Style
Please Select
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
46 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Mop Style
Basic Material
Dry Weight
Color
Launderable
Headband Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
1TYR7
Mop Heads
String
Cotton
Blue
Yes
1"
15"
6-1/2"

$7.10 / each

Enter location to check availability
Catalog Page #  1652 

Price $7.10 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 15"
  • Width 6-1/2"
1TYR8
Mop Heads
String
Cotton
Blue
Yes
1"
17"
6-1/2"

$7.22 / each

Enter location to check availability
Catalog Page #  1652 

Price $7.22 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 17"
  • Width 6-1/2"
1TYR9
Mop Heads
String
Cotton
Blue
Yes
1"
19"
6-1/2"

$9.84 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.84 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 19"
  • Width 6-1/2"
1TYT1
Mop Heads
String
Cotton
Blue
Yes
1"
21"
6-1/2"

$12.47 / each

Enter location to check availability
Catalog Page #  1652 

Price $12.47 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 21"
  • Width 6-1/2"
16W208
Mop Heads
String
Cotton
Natural
No
1"
18"
6"

$5.35 / each

Enter location to check availability
Catalog Page #  1652 

Price $5.35 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 18"
  • Width 6"
16W209
Mop Heads
String
Cotton
Natural
No
1"
19-1/2"
6"

$9.06 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.06 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 19-1/2"
  • Width 6"
16W210
Mop Heads
String
Cotton
Natural
No
1"
20-1/2"
6"

$10.76 / each

Enter location to check availability
Catalog Page #  1652 

Price $10.76 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 20-1/2"
  • Width 6"
16W207
Mop Heads
String
Cotton
12 oz.
Natural
No
1"
16"
6"

$5.90 / each

Enter location to check availability
Catalog Page #  1652 

Price $5.90 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 12 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 16"
  • Width 6"
46U227
Mop Heads
String
Cotton
14 to 15 oz.
Natural
No
2"
17"
6-1/4"

$7.78 / each

Enter location to check availability
Catalog Page #  1652 

Price $7.78 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 14 to 15 oz.
  • Color Natural
  • Launderable No
  • Headband Size 2"
  • Length 17"
  • Width 6-1/4"
1TYR4
Mop Heads
String
Cotton
16 to 22 oz.
Blue
Yes
1"
17"
6-1/2"

$9.16 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.16 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 17"
  • Width 6-1/2"
19N830
Mop Heads
String
Cotton
16 to 22 oz.
Green
Yes
1"
18"
7"

$19.72 / each

Enter location to check availability
Catalog Page #  1652 

Price $19.72 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 1"
  • Length 18"
  • Width 7"
16W229
Mop Heads
String
Cotton
16 to 22 oz.
Natural
No
1-1/4"
18"
6"

$8.65 / each

Enter location to check availability
Catalog Page #  1652 

Price $8.65 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1-1/4"
  • Length 18"
  • Width 6"
46U228
Mop Heads
String
Cotton
17 to 19 oz.
Natural
No
2"
19"
6-1/4"

$6.80 / each

Enter location to check availability
Catalog Page #  1652 

Price $6.80 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 17 to 19 oz.
  • Color Natural
  • Launderable No
  • Headband Size 2"
  • Length 19"
  • Width 6-1/4"
1TYR5
Mop Heads
String
Cotton
22 to 28 oz.
Blue
No
1"
20"
6-1/2"

$10.27 / each

Enter location to check availability
Catalog Page #  1652 

Price $10.27 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 20"
  • Width 6-1/2"
16W230
Mop Heads
String
Cotton
22 to 28 oz.
Natural
No
1-1/4"
19-1/2"
6"

$11.30 / each

Enter location to check availability
Catalog Page #  1652 

Price $11.30 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1-1/4"
  • Length 19-1/2"
  • Width 6"
16W224
Mop Heads
String
Cotton
22 to 28 oz.
Natural
No
19-1/2"
6"

$11.70 / each

Enter location to check availability
Catalog Page #  1652 

Price $11.70 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Natural
  • Launderable No
  • Length 19-1/2"
  • Width 6"
1TYR6
Mop Heads
String
Cotton
28 to 34 oz.
Blue
Yes
1"
22"
6-1/2"

$13.52 / each

Enter location to check availability
Catalog Page #  1652 

Price $13.52 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 22"
  • Width 6-1/2"
16W220
Mop Heads
String
Cotton
28 to 34 oz.
Natural
No
1"
20-1/2"
6"

$14.52 / each

Enter location to check availability
Catalog Page #  1652 

Price $14.52 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 20-1/2"
  • Width 6"
16W225
Mop Heads
String
Cotton
28 to 34 oz.
Natural
No
20-1/2"
6"

$14.04 / each

Enter location to check availability
Catalog Page #  1652 

Price $14.04 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Natural
  • Launderable No
  • Length 20-1/2"
  • Width 6"
1TYR3
Mop Heads
String
Cotton
8 to 16 oz.
Blue
Yes
1"
15"
6-1/2"

$7.81 / each

Enter location to check availability
Catalog Page #  1652 

Price $7.81 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 15"
  • Width 6-1/2"
19N829
Mop Heads
String
Cotton
8 to 16 oz.
Green
Yes
1"
14"
9"

$16.60 / each

Enter location to check availability
Catalog Page #  1652 

Price $16.60 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 1"
  • Length 14"
  • Width 9"
16W219
Mop Heads
String
Cotton
8 to 16 oz.
Natural
No
1"
16"
6"

$5.35 / each

Enter location to check availability
Catalog Page #  1652 

Price $5.35 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 16"
  • Width 6"
16W223
Mop Heads
String
Cotton
8 to 16 oz.
Natural
No
16"
6"

$9.44 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.44 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color Natural
  • Launderable No
  • Length 16"
  • Width 6"
16W211
Mop Heads
String
Rayon
Natural
No
1"
16"
6"

$9.18 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.18 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 16"
  • Width 6"
16W212
Mop Heads
String
Rayon
Natural
No
1"
18"
6"

$11.47 / each

Enter location to check availability
Catalog Page #  1652 

Price $11.47 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 18"
  • Width 6"
16W213
Mop Heads
String
Rayon
Natural
No
1"
19-1/2"
6"

$13.31 / each

Enter location to check availability
Catalog Page #  1652 

Price $13.31 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 19-1/2"
  • Width 6"
16W214
Mop Heads
String
Rayon
Natural
No
1"
20-1/2"
6"

$16.71 / each

Enter location to check availability
Catalog Page #  1652 

Price $16.71 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 20-1/2"
  • Width 6"
16W231
Mop Heads
String
Rayon
22 to 28 oz.
Natural
No
1-1/4"
19-1/2"
6"

$15.75 / each

Enter location to check availability
Catalog Page #  1652 

Price $15.75 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 22 to 28 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1-1/4"
  • Length 19-1/2"
  • Width 6"
16W227
Mop Heads
String
Rayon
22 to 28 oz.
Natural
No
19-1/2"
6"

$17.20 / each

Enter location to check availability
Catalog Page #  1652 

Price $17.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 22 to 28 oz.
  • Color Natural
  • Launderable No
  • Length 19-1/2"
  • Width 6"
16W222
Mop Heads
String
Rayon
28 to 34 oz.
Natural
No
1"
20-1/2"
6"

$20.31 / each

Enter location to check availability
Catalog Page #  1652 

Price $20.31 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 28 to 34 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 20-1/2"
  • Width 6"
16W228
Mop Heads
String
Rayon
28 to 34 oz.
Natural
No
20-1/2"
6"

$20.54 / each

Enter location to check availability
Catalog Page #  1652 

Price $20.54 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 28 to 34 oz.
  • Color Natural
  • Launderable No
  • Length 20-1/2"
  • Width 6"
16W221
Mop Heads
String
Rayon
8 to 16 oz.
Natural
No
1"
16"
6"

$11.17 / each

Enter location to check availability
Catalog Page #  1652 

Price $11.17 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 8 to 16 oz.
  • Color Natural
  • Launderable No
  • Headband Size 1"
  • Length 16"
  • Width 6"
16W226
Mop Heads
String
Rayon
8 to 16 oz.
Natural
No
16"
6"

$12.67 / each

Enter location to check availability
Catalog Page #  1652 

Price $12.67 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 8 to 16 oz.
  • Color Natural
  • Launderable No
  • Length 16"
  • Width 6"
13D095
Mop Heads
Strip
Cellulose
16 to 22 oz.
White
Yes
1-1/4"
19"
6-1/4"

$6.37 / each

Enter location to check availability
Catalog Page #  NA

Price $6.37 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Cellulose
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1-1/4"
  • Length 19"
  • Width 6-1/4"
13D097
Mop Heads
Strip
Cellulose
16 to 22 oz.
White
Yes
5"
19"
6-1/4"

$8.01 / each

Enter location to check availability
Catalog Page #  NA

Price $8.01 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Cellulose
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 19"
  • Width 6-1/4"
13D096
Mop Heads
Strip
Cellulose
22 to 28 oz.
White
Yes
1-1/4"
19"
6-1/4"

$7.20 / each

Enter location to check availability
Catalog Page #  NA

Price $7.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Cellulose
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1-1/4"
  • Length 19"
  • Width 6-1/4"
13D098
Mop Heads
Strip
Cellulose
22 to 28 oz.
White
Yes
5"
19"
6-1/4"

$8.12 / each

Enter location to check availability
Catalog Page #  NA

Price $8.12 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Cellulose
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 19"
  • Width 6-1/4"
22VA31
Wet Mop Heads
String
Microfiber
5-1/2 oz.
White
No
1-1/4"
12" to 13"
6"

$8.84 / each

Enter location to check availability
Catalog Page #  1652 

Price $8.84 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Microfiber
  • Dry Weight 5-1/2 oz.
  • Color White
  • Launderable No
  • Headband Size 1-1/4"
  • Length 12" to 13"
  • Width 6"
22VA33
Wet Mop Heads
String
Microfiber
5-1/2 oz.
White
No
5"
12" to 13"
6"

$9.52 / each

Enter location to check availability
Catalog Page #  1652 

Price $9.52 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Microfiber
  • Dry Weight 5-1/2 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 12" to 13"
  • Width 6"
22VA32
Wet Mop Heads
String
Microfiber
8 oz.
White
No
1-1/4"
14" to 15"
6"

$12.60 / each

Enter location to check availability
Catalog Page #  1652 

Price $12.60 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Microfiber
  • Dry Weight 8 oz.
  • Color White
  • Launderable No
  • Headband Size 1-1/4"
  • Length 14" to 15"
  • Width 6"
22VA34
Wet Mop Heads
String
Microfiber
8 oz.
White
No
5"
14" to 15"
6"

$13.26 / each

Enter location to check availability
Catalog Page #  1652 

Price $13.26 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Microfiber
  • Dry Weight 8 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 14" to 15"
  • Width 6"
46U229
Wet Mop Heads
String
Rayon
17 to 19 oz.
White
No
2"
19"
6-1/4"

$11.21 / each

Enter location to check availability
Catalog Page #  NA

Price $11.21 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 17 to 19 oz.
  • Color White
  • Launderable No
  • Headband Size 2"
  • Length 19"
  • Width 6-1/4"
22VA19
Wet Mop Heads
Strip
Rayon
12-1/2 to 14 oz.
White
No
1"
21"
6 to 6-1/2"

$10.11 / each

Enter location to check availability
Catalog Page #  1652 

Price $10.11 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 12-1/2 to 14 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 21"
  • Width 6 to 6-1/2"
22VA16
Wet Mop Heads
Strip
Rayon
5-1/2 to 7 oz.
White
No
1"
14"
6 to 6-1/2"

$6.10 / each

Enter location to check availability
Catalog Page #  1652 

Price $6.10 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 5-1/2 to 7 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 14"
  • Width 6 to 6-1/2"
22VA17
Wet Mop Heads
Strip
Rayon
7-1/2 to 9 oz.
White
No
1"
14"
6 to 6-1/2"

$7.17 / each

Enter location to check availability
Catalog Page #  1652 

Price $7.17 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 7-1/2 to 9 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 14"
  • Width 6 to 6-1/2"
22VA18
Wet Mop Heads
Strip
Rayon
9-1/2 to 11 oz.
White
No
1"
18"
6 to 6-1/2"

$8.35 / each

Enter location to check availability
Catalog Page #  1652 

Price $8.35 / each

Technical Specs

  • Sub-Category Wet Mop Heads
  • Item Cut-End Wet Mop
  • Mop Style Strip
  • End Type Cut-End
  • Basic Material Rayon
  • Dry Weight 9-1/2 to 11 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 18"
  • Width 6 to 6-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms