Skip Content

 
Cut End Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cut End Dust Mop


Technical Specs

  • Item Dust Mop 
Material
Please Select
Color
Please Select
Length
Please Select
Opening Type
Please Select
Width
Please Select
Launderable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
36 Products
Compare /
Product #
Mfr.
Model #
Material
Color
Length
Opening Type
Width
Launderable
Price
Qty
Please use Qty box to add item(s) to cart.
3XFZ9
Cotton/Polyester
Green
18"
Slot
5"

$19.97 / each

Enter location to check availability
Catalog Page #  1658 

Price $19.97 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 18"
  • Opening Type Slot
  • Width 5"
3XGA6
Cotton/Polyester
Green
18"
Slot
5"

$35.00 / each

Enter location to check availability
Catalog Page #  1654 

Price $35.00 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 18"
  • Opening Type Slot
  • Width 5"
3XGA1
Cotton/Polyester
Green
24"
Slot
5"

$40.10 / each

Enter location to check availability
Catalog Page #  1658 

Price $40.10 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 24"
  • Opening Type Slot
  • Width 5"
3XGA7
Cotton/Polyester
Green
24"
Slot
5"

$47.95 / each

Enter location to check availability
Catalog Page #  1654 

Price $47.95 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 24"
  • Opening Type Slot
  • Width 5"
3XGA2
Cotton/Polyester
Green
36"
Slot
5"

$51.05 / each

Enter location to check availability
Catalog Page #  1658 

Price $51.05 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 36"
  • Opening Type Slot
  • Width 5"
3XGA8
Cotton/Polyester
Green
36"
Slot
5"

$62.20 / each

Enter location to check availability
Catalog Page #  1654 

Price $62.20 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 36"
  • Opening Type Slot
  • Width 5"
3XGA9
Cotton/Polyester
Green
48"
Slot
5"

$76.60 / each

Enter location to check availability
Catalog Page #  1654 

Price $76.60 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 48"
  • Opening Type Slot
  • Width 5"
3XGA3
Cotton/Polyester
Green
48"
Slot
5"

$62.70 / each

Enter location to check availability
Catalog Page #  1658 

Price $62.70 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton/Polyester
  • Color Green
  • Length 48"
  • Opening Type Slot
  • Width 5"
1TZD5
Cotton
Blue
18"
Slot
5"

$15.56 / each

Enter location to check availability
Catalog Page #  1658 

Price $15.56 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Blue
  • Length 18"
  • Opening Type Slot
  • Width 5"
1TZD6
Cotton
Blue
24"
Slot
5"

$18.35 / each

Enter location to check availability
Catalog Page #  1658 

Price $18.35 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Blue
  • Length 24"
  • Opening Type Slot
  • Width 5"
1TZD7
Cotton
Blue
36"
Slot
5"

$26.70 / each

Enter location to check availability
Catalog Page #  1658 

Price $26.70 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Blue
  • Length 36"
  • Opening Type Slot
  • Width 5"
1TZD8
Cotton
Blue
48"
Slot
5"

$30.70 / each

Enter location to check availability
Catalog Page #  1658 

Price $30.70 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Blue
  • Length 48"
  • Opening Type Slot
  • Width 5"
1TZF6
Cotton
Natural
40"
Slot
5"

$158.00 / each

Enter location to check availability
Catalog Page #  1658 

Price $158.00 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Natural
  • Length 40"
  • Opening Type Slot
  • Width 5"
1TZB3
Cotton
Red and Blue
24"
Slot
5"
Yes

$28.85 / each

Enter location to check availability
Catalog Page #  1658 

Price $28.85 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Red and Blue
  • Length 24"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZB5
Cotton
Red and Green
48"
Slot
5"
Yes

$46.60 / each

Enter location to check availability
Catalog Page #  1658 

Price $46.60 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Red and Green
  • Length 48"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZB4
Cotton
Red and Red
36"
Slot
5"
Yes

$37.40 / each

Enter location to check availability
Catalog Page #  1658 

Price $37.40 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Red and Red
  • Length 36"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZB2
Cotton
Red and White
18"
Slot
5"
Yes

$22.42 / each

Enter location to check availability
Catalog Page #  1658 

Price $22.42 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color Red and White
  • Length 18"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
3XGA4
Cotton
White/Gray
60"
Tie
5"
No

$41.50 / each

Enter location to check availability
Catalog Page #  1658 

Price $41.50 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White/Gray
  • Length 60"
  • Opening Type Tie
  • Width 5"
  • Launderable No
3XGA5
Cotton
White/Gray
72"
Tie
5"
No

$51.50 / each

Enter location to check availability
Catalog Page #  1658 

Price $51.50 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White/Gray
  • Length 72"
  • Opening Type Tie
  • Width 5"
  • Launderable No
1TZC8
Cotton
White and Blue
18"
Slot
5"
Yes

$21.98 / each

Enter location to check availability
Catalog Page #  1658 

Price $21.98 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 18"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZC9
Cotton
White and Blue
24"
Slot
5"
Yes

$26.10 / each

Enter location to check availability
Catalog Page #  1658 

Price $26.10 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 24"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZD1
Cotton
White and Blue
36"
Slot
5"
Yes

$35.70 / each

Enter location to check availability
Catalog Page #  1658 

Price $35.70 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 36"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZD2
Cotton
White and Blue
48"
Slot
5"
Yes

$43.90 / each

Enter location to check availability
Catalog Page #  1658 

Price $43.90 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 48"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZD3
Cotton
White and Blue
60"
Slot
5"
Yes

$57.15 / each

Enter location to check availability
Catalog Page #  1658 

Price $57.15 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 60"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZD4
Cotton
White and Blue
72"
Slot
5"
Yes

$68.50 / each

Enter location to check availability
Catalog Page #  1658 

Price $68.50 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White and Blue
  • Length 72"
  • Opening Type Slot
  • Width 5"
  • Launderable Yes
1TZE3
Cotton
White
18"
Slot
5"

$12.36 / each

Enter location to check availability
Catalog Page #  1658 

Price $12.36 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White
  • Length 18"
  • Opening Type Slot
  • Width 5"
1TZE4
Cotton
White
24"
Slot
5"

$14.76 / each

Enter location to check availability
Catalog Page #  1658 

Price $14.76 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White
  • Length 24"
  • Opening Type Slot
  • Width 5"
1TZE5
Cotton
White
36"
Slot
5"

$20.54 / each

Enter location to check availability
Catalog Page #  1658 

Price $20.54 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White
  • Length 36"
  • Opening Type Slot
  • Width 5"
1TZE6
Cotton
White
48"
Slot
5"

$25.60 / each

Enter location to check availability
Catalog Page #  1658 

Price $25.60 / each

Technical Specs

  • Item Dust Mop
  • Material Cotton
  • Color White
  • Length 48"
  • Opening Type Slot
  • Width 5"
22VA12
Nylon
Blue
18-1/2" to 20-1/2"
Slot Pocket
5-1/2 to 5-3/4"
Yes

$24.46 / each

Enter location to check availability
Catalog Page #  NA

Price $24.46 / each

Technical Specs

  • Item Dust Mop
  • Material Nylon
  • Color Blue
  • Length 18-1/2" to 20-1/2"
  • Opening Type Slot Pocket
  • Width 5-1/2 to 5-3/4"
  • Launderable Yes
22VA13
Nylon
Blue
24-1/2" to 26-1/2"
Slot Pocket
5-1/2 to 5-3/4"
Yes

$30.65 / each

Enter location to check availability
Catalog Page #  NA

Price $30.65 / each

Technical Specs

  • Item Dust Mop
  • Material Nylon
  • Color Blue
  • Length 24-1/2" to 26-1/2"
  • Opening Type Slot Pocket
  • Width 5-1/2 to 5-3/4"
  • Launderable Yes
22VA14
Nylon
Blue
36-1/2" to 38-1/2"
Slot Pocket
5-1/2 to 5-3/4"
Yes

$44.05 / each

Enter location to check availability
Catalog Page #  NA

Price $44.05 / each

Technical Specs

  • Item Dust Mop
  • Material Nylon
  • Color Blue
  • Length 36-1/2" to 38-1/2"
  • Opening Type Slot Pocket
  • Width 5-1/2 to 5-3/4"
  • Launderable Yes
22VA15
Nylon
Blue
48-1/2" to 50-1/2"
Slot Pocket
5-1/2 to 5-3/4"
Yes

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Item Dust Mop
  • Material Nylon
  • Color Blue
  • Length 48-1/2" to 50-1/2"
  • Opening Type Slot Pocket
  • Width 5-1/2 to 5-3/4"
  • Launderable Yes
19N834
Rayon, Cotton, Kevlar, Nylon
Green
14"
12"

$27.90 / each

Enter location to check availability
Catalog Page #  NA

Price $27.90 / each

Technical Specs

  • Item Dust Mop
  • Material Rayon, Cotton, Kevlar, Nylon
  • Color Green
  • Length 14"
  • Width 12"
19N833
Rayon, Cotton, Kevlar, Nylon
Green
15"
12"

$24.29 / each

Enter location to check availability
Catalog Page #  NA

Price $24.29 / each

Technical Specs

  • Item Dust Mop
  • Material Rayon, Cotton, Kevlar, Nylon
  • Color Green
  • Length 15"
  • Width 12"
19N835
Rayon, Cotton, Kevlar, Nylon
Green
17"
12"

$67.00 / each

Enter location to check availability
Catalog Page #  NA

Price $67.00 / each

Technical Specs

  • Item Dust Mop
  • Material Rayon, Cotton, Kevlar, Nylon
  • Color Green
  • Length 17"
  • Width 12"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms